Buy more than* S$200* and get FREE SHIPPING

MOTO Ceramic LED

2.00 (3)
Rated Voltage (V)
12
Power Consumption (W)
6 (stop lamp at the time)
...see all>
Product Options
ADD TO CART
Glass Bulb Type Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S25 Double White 1PC 1 Socket W 37648317 46.99 SGD
Shipped after 2018-01-26
T20 Double White 1PC 1 Wedge W 37648344 46.99 SGD
Shipped after 2018-01-26
T20 Single White 1PC 1 Wedge S 37648335 46.99 SGD
Shipped after 2018-01-25
S25 Single White 1PC 1 Socket S 37648301 46.99 SGD
Shipped after 2018-01-26
T20 Double Red 1PC 1 Wedge W 37648353 49.99 SGD
Shipped after 2018-01-26
S25 Double Red 1PC 1 Socket W 37648326 46.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Tail and stop of RX-7
1
From Japan
On 2016-08-14 19:16:45
Until now it was a red carmate LED, but I wanted to make it brighter and I found it in white and I will buy it as expected so I bought it. However, it was very dark and color unevenness was intense, and the original one was better. I want you to return the money.
This review is about item#37648317.
Motorcycle tail & stop lamp
4
From Japan
On 2015-05-13 21:44:57
It felt better with the sharp brightness of the LED. I am satisfied that the light bulb and the brightness of the normal do not change so much.
This review is about item#37648317.
TLR 250 trial
1
From Japan
On 2014-12-07 19:27:41
Considering the power consumption, I exchanged it from a normal bulb, but I hear that it is equal or brighter than a normal bulb, but it is a lie. Obviously it is dark. In addition, I noticed that the brake lamp did not come on today. I shopped very high. I will not buy it again.
This review is about item#37648317.

Related Products