Buy more than* S$200* and get FREE SHIPPING

Custom 7 Rear Truck

4.45 (22)
Inside Dimension (mm)
385x285x270
Outside Dimension (mm)
420x310x280
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 White 37648554 -
Discontinued
[x]
Black 1PC 1 Black 37648563 74.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
Bike rear box
5
From Japan
On 2016-04-12 15:23:46
In old-style mini-bike, I bought because there is no storage space. Since the products of the manufacturer that sells a number of resin box, a material that was to have a certain degree of flexibility, strength also I think that it is enough. In the case of hard just of resin, because sometimes cracked by the impact, I think they'll last longer.
This review is about item#37648563.
Beside of newspaper delivery, in order to accommodate a variety of delivery products
4
From Japan
On 2015-01-16 18:34:09
Mounting is also easy, it looks smart. Size basis also, with the feeling of the street was thinking, It is very best reputation from the delivery person in charge.
This review is about item#37648554.
For the helmet of the moped
5
From Japan
On 2014-11-11 13:14:38
Moped you want to use a little old, is well Marukkoku with the design of the red reflective plate there today Because it does not look good, I bought here to look good for a long time. It is in an ideal manner, it has opened many mounting holes of box underside, without struggle It was attached. I do not know durability, but I hope also to buy broken.
This review is about item#37648554.
Use to move at the time of commuting
5
From Japan
On 2014-10-10 20:30:19
Interference of the lid also has been nicely, ease of use is good. Mounting is also relieved to be firm.
This review is about item#37648554.
Installed in the back of the bicycle
5
From Japan
On 2014-09-24 19:02:53
This product has a thing that was purchased many years ago bike, it has come in handy very easy to use because the bicycle combined. Just a little frustrated that higher than the cheap box for bikes that are sold in home centers.
This review is about item#37648554.
Load flyers other moped bike at the time of the posting (100cc).
4
From Japan
On 2014-08-18 20:54:44
The color was thought that a little more or gray. The lower part of the picture, it's the shadow. Bike I wanted to fit because it is gray, but I think it can not be helped. Without bolt nut stay even though firmly problem at the time of the mounting It was attached. Also, please let use.
This review is about item#37648554.
Attached to the bike
5
From Japan
On 2014-08-13 17:54:44
It has been used for many years. It is very easy to use.
This review is about item#37648563.
Use to Ritorukabu
3
From Japan
On 2014-05-20 20:44:55
Paint is crappy. Lack mounting stay is strength. Turn any number if tightened the screws. Maybe soon Gatatsukigaki likely. Short of the mounting bolts There is also a problem. Reputation as key ×. It is good to make better products of a certain home improvement. But because Monotarou fan, shopping in the lottery sense. There is off if hit.
This review is about item#37648554.
It piled up in the back of a bicycle I put things.
4
From Japan
On 2014-03-25 18:16:37
Matter of the key had imagined Look at the reviews, but I think enough or unless put the valuables. We (how much of having the period, but do not know you're using now) firmly stable that it has fixed to prepare a rubber packing. From a price, I feel to play a sufficient applications. It was smaller than the image, but it was the dimensions as described. Because the dimensions of the largest part, respectively, on the design, because there is uneven, because it is not in the description dimensions equal capacity, you may need to be careful.
This review is about item#37648563.
Commute
5
From Japan
On 2014-01-12 14:05:35
Generally, as it was the predecessors Write a review of reference. It can be mounted without any problems in the cargo bed of the Let's 4 (JBH-CA45A). I hinge part is rattling in the vibration, I do not care because not hear if wearing a Met. There only to type there is also a feeling firmly if made firm, shame. Well the price to the price.
This review is about item#37648563.

Related Products