Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Slip stop White Gloves 5 pack

4.50 (12)
Purpose
Drive, quality control, precision working
Finger Wedge
With gusset
Materials (sliding resistant)
Vinyl chloride
Material
Cotton
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 7.5 21.5 S 397-9199 1Bag(5Pair) 1 #2689 37649114 10.99 SGD
In stock
9 8 22.5 M 397-9181 1Bag(5Pair) 1 #2689 37649123 10.99 SGD
In stock
10 8.5 23.5 L 397-9164 1Bag(5Pair) 1 #2689 37649132 10.99 SGD
In stock
10.5 9 24.5 LL 397-9172 1Bag(5Pair) 1 #2689 37649141 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Driving a car or cleaning a Buddhist altar
4
From Japan
On 2018-04-15 21:32:43
I think that familiarity with hands is better than I thought. I have not washed it yet so I do not know well
This review is about item#37649123.
Use for driving a car
4
From Japan
On 2017-12-11 01:29:59
Because I use it everyday, I want you to lower the price a little more.
This review is about item#37649141.
When driving a car, various other operations
4
From Japan
On 2017-05-02 16:32:37
I long love you. There is not recently, but there are products where the seam allowance is insufficient at the sewn portion of the finger and the hole opens. It is a good product, but as the price rises any further ...
This review is about item#37649132.
Used when driving a car
3
From Japan
On 2017-04-29 09:47:43
I use it when I drive a caravan at work. The fit is better than the type of non-slip gloves. The usability is normal.
This review is about item#37649141.
As a professional driver, when driving
5
From Japan
On 2017-04-20 19:11:06
It is soft and fit is also good. Even if you choose it, it will shrink a little
This review is about item#37649141.
Product inspection
5
From Japan
On 2016-12-22 17:10:57
It does not slip, it does not hurt the product, it is easy to use, so it is purchasing repeatedly.
This review is about item#37649132.
Used when delivering to customers, such as sliding doors because the hand is slippery.
5
From Japan
On 2016-04-27 19:39:38
Improvement point is to grow while using
This review is about item#37649132.
For checking the finish at the time of electronics circuit fabrication
5
From Japan
On 2015-09-08 18:09:09
The slip is exquisitely good! In addition to light work, we use it when driving a car. The fitting feeling at the time of wearing is comfortable as compared with others.
This review is about item#37649141.
I use it for bus operation.
5
From Japan
On 2014-03-10 23:49:41
I am familiar with my hands while fitting in my hand with exactly the size.
This review is about item#37649123.
Daily light work
4
From Japan
On 2013-10-13 19:15:10
Although I used similar items than before, I felt that the fabric was thin and more convenient than that, but I was dissatisfied that sewing was sweet and frayed often. There was something frayed from before use.
This review is about item#37649123.

Related Products