Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.6 5.2 -30-+110 5 - - 1pc 1 MDLG-7.6 22460698 3.99 SGD
In stock
13 10 -30-+110 5 - - 1pc 1 MDLG-13 22460743 6.99 SGD
In stock
7.6 5.2 -30-+110 100 - - 1pc 1 MDLG-7.6 22460716 54.99 SGD
In stock
10 7 -30-+110 100 - - 1pc 1 MDLG-10 22460734 60.99 SGD
In stock
13 10 -30-+110 100 - - 1pc 1 MDLG-13 22460752 76.99 SGD
In stock
17.5 13.2 -30-+110 5 - - 1pc 1 MDLG-17.5 22460768 9.99 SGD
In stock
17.5 13.2 -30-+110 10 - - 1pc 1 MDLG-17.5 22460777 17.99 SGD
In stock
17.5 13.2 -30-+110 100 - - 1pc 1 MDLG-17.5 22460786 119.99 SGD
In stock
19.5 15.2 -30-+110 100 - - 1pc 1 MDLG-20 22460804 129.99 SGD
In stock
34 28.2 -30-+110 5 - - 1pc 1 MDLG-34 22460838 23.99 SGD
In stock
7.6 5.2 -30-+110 10 - - 1pc 1 MDLG-7.6 22460707 6.99 SGD
In stock
28.5 23 -30-+110 5 - - 1pc 1 MDLG-28.5 22460822 18.99 SGD
In stock
10 7 -30-+110 5 - - 1pc 1 MDLG-10 22460725 3.99 SGD
In stock
19.5 15.2 -30-+110 5 - - 1pc 1 MDLG-20 22460795 10.99 SGD
In stock
23.8 19.2 -30-+110 5 - - 1pc 1 MDLG-23.8 22460813 14.99 SGD
In stock
34 28.2 -30-+110 10 - - 1pc 1 MDLG-34 22460847 41.99 SGD
In stock
10 7 - 30 - +110 10 Black Flame retardant polypropylene 1PC 1 MDLG-10 37648965 7.99 SGD
In stock
13 10 - 30 - +110 10 Black Flame retardant polypropylene 1PC 1 MDLG-13 37648974 11.99 SGD
In stock
20 15.5 - 30 - +110 10 Black Flame retardant polypropylene 1PC 1 MDLG-20 37648983 19.99 SGD
In stock
23.8 19.2 - 30 - +110 10 Black Flame retardant polypropylene 1PC 1 MDLG-23.8 37650487 22.99 SGD
In stock
28.5 23 - 30 - +110 10 Black Flame retardant polypropylene 1PC 1 MDLG-28.5 37648992 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 193
4 star 34
3 star 25
2 star 7
1 star 4
Review Rating: 4.54
263 Customer Reviews
The reviews are automatic translation.
Cable protection of refrigerator
5
From Japan
On 2018-05-30 11:24:25
After usual use it is durable but it is cheap so I will think about re-purchase due to deterioration condition There is no dissatisfaction now
This review is about item#22460698.
Car wiring work
5
From Japan
On 2018-05-27 21:20:01
It is long as 10 m, so it is very user friendly. Considering the ratio of the price and the length considerably profitable.
This review is about item#22460707.
When adding electric parts of my car DIY wiring protection
5
From Japan
On 2018-05-23 18:15:41
When passing a plurality of wires, since cracks are crushed and it is difficult to insert, I want a wire threading jig!
This review is about item#22460698.
Bike wiring "
3
From Japan
On 2018-05-21 11:17:54
The cut is firmly pressed, there is no problem for use at all.
This review is about item#22460698.
For electrical component installation
3
From Japan
On 2018-05-20 10:22:22
It is used to protect only one wiring. There is no problem in quality. it is normal. Because it uses only a little, the price is reasonable, 5 meter unit is useful.
This review is about item#22460698.
Car wiring
5
From Japan
On 2018-05-15 16:13:28
It is quite good as it is quite expensive as the price which is cheap and it sells ordinary.
This review is about item#37648965.
Outdoor wire protection
3
From Japan
On 2018-05-08 18:55:32
I want to make it one size larger from the next time. It is hard to open
This review is about item#22460725.
For protecting machine internal wiring
5
From Japan
On 2018-05-08 15:17:45
Previously I was using 10 m wear, but Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr. Mr.
This review is about item#22460734.
Used for wiring etc. in the engine room
5
From Japan
On 2018-05-04 19:45:08
The length of 5 m is just right. Even if I buy it in a box, I can not completely consume it, I am worried about deterioration. It is considerably cheaper than the manufacturer, but it is saved, but the durability is unknown.
This review is about item#22460698.
For automobile repair, harness processing when installing electric equipment
5
From Japan
On 2018-04-24 02:06:51
There is a price merit from the weight sale of home centers and a certain company product, so it is good to use it without hesitation. It is bulky for storage in personal use, but it is in stock at hand so that it can be used immediately.
This review is about item#37648965.

Related Products