Buy more than* S$200* and get FREE SHIPPING

Digital Clamp Meter

5.00 (1)
Purpose
Power and facility instrument maintenance, Power and facility instrument maintenance
Trunking
Buzzer sounds About 40ohm or less
Clamp Diameter (phi mm)
About30
Direct Current (A)
66.00/660.0
Alternating Current (A)
66.00/660.0
Outside Dimension (Height x Width x Depth) (mm)
208x69x38
DC Voltage (V)
600
Resistance (omega)
999.9
AC Voltage (V)
600
Weight (g)
About260
Accessories
Test leads (TL-23a) / Carrying Pouch (C-DCM660) / manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCM600DR 37649297 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical work
5
From Japan
On 2012-12-17 20:27:44
Easy to use and simple, but resistance can only be measured up to 999 Ω, sometimes struggling.
This review is about item#37649297.

Related Products