Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

Caution
Use "PC LINK 7" as computer connection software and "KB-USB7" as USB connection cables, Use "PC LINK 7" as computer connection software and "KB-USB7" as USB connection cables
Continuity Check
The buzzer goes off at 20ohm to 300ohm
Condenser Capacity (F)
60.00n/600.0n/6.000micro/60.00micro/600.0micro/6.000m/25.00m
Duty Ratio
0.00% - 100%
Diode Test
Open voltage is about 3.5V
Direct Current (A)
600.0micro/6000micro/60.00m/600.0m/6.000/10.00
Alternating Current (A)
600.0micro/6000micro/60.00m/600.0m/6.000/10.00
Outside Dimension (Height x Width x Depth) (mm)
184x86x52
DC Voltage (V)
60.00m/600.0m/9.999/99.99/999.9
Resistance (omega)
600.0/6.000k/60.00k/600.0k/6.000M/60.00M/99.99ns
AC Voltage (V)
60.00m/600.0m/9.999/99.99/999.9
Temperature (deg C)
-50 - 1000
Cycle(Hz)
15.00 to 50.00 K (LOGIC) 5000 to 1000M
Weight (g)
About 430
TRUSCO Part Number
392-3894
Accessories
Test Leads (TL-23a)/Holster(H-700)/K-type thermocouple temperature sensor(K-250PC)/Manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC710 37649315 279.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products