Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hand Strap Depth (mm) Type Height (mm) Color Width (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hand Strap Depth (mm) Type Height (mm) Color Width (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat braid 100 Octavo (unbleached) 320 Brown 260 Not bleached Paper: unbleached 80 g 1Pack(30Sheet) 1 OR-BY-S 37653402 10.16 SGD
In stock
Flat braid 100 Octavo (bleached) 320 White 260 Bleached Paper: bleached 80 g 1Pack(30Sheet) 1 OR-WY-S 37653411 9.52 SGD
In stock
Round string 115 Round string (unbleached) 320 Brown 320 Not bleached Paper: unbleached 90 g 1Pack(50Sheet) 1 OR-B-M 37653427 21.76 SGD
In stock
Round string 115 Round string (bleached) 320 White 320 Bleached Paper: bleached 100 g 1Pack(50Sheet) 1 OR-W-M 37653436 21.04 SGD
In stock
Round string 115 Round string (unbleached) 400 Brown 320 Not bleached Paper: unbleached 90 g 1Pack(50Sheet) 1 OR-B-L 37653445 23.00 SGD
In stock
Round string 115 Round string (bleached) 400 White 320 Bleached Paper: bleached 100 g 1Pack(50Sheet) 1 OR-W-L 37653454 27.00 SGD
In stock
Round string 210 Round string (unbleached) 440 Brown 430 Not bleached Paper: unbleached 100 g 1Pack(30Sheet) 1 OR-BM-LL 37653463 31.09 SGD
In stock
Round string 210 Round string (bleached) 440 White 430 Bleached Paper: bleached 100 g 1Pack(30Sheet) 1 OR-WM-LL 37653472 31.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
24 Customer Reviews
The reviews are automatic translation.
商品の梱包
5
From Japan
On 2017-05-26 15:41:42
お客様へ商品を手渡ししたり、送ったりするときの梱包などに使ってますが、しっかりしていて丈夫です。
This review is about item#37653445.
In accordance with recyclable garbage sorting and collection provisions of the Company's location municipality, it has been used as a container for organizing a renewable paper.
5
From Japan
On 2016-11-11 11:30:18
Although the cheap because the expenses required for the disposal will be required, our company is mainly waste paper from A4 to B4 size is placed comfortably that you are using, there is the amount of considerable housed in one of the bag, also packed in a bag full This is useful because it does not cut handbag straps.
This review is about item#37653445.
Delivery of goods
5
From Japan
On 2016-07-17 22:14:25
Because it is cheap, the paper is thin, but the necessary strength is satisfied.
This review is about item#37653411.
When shipping items
5
From Japan
On 2016-07-12 18:51:50
Even with paper bags, because the paper is solid, we use it to fold back handbags and ship small items.
This review is about item#37653402.
packing
5
From Japan
On 2016-07-03 22:50:22
Plain, it is a convenient bag to use for various purposes.
This review is about item#37653402.
Prizes come back
5
From Japan
On 2016-01-13 08:43:19
The size was perfect, the hands were strong, and white was good to use for anything.
This review is about item#37653472.
Put the item in the store and hand it over to the customer
5
From Japan
On 2015-12-28 21:04:57
It is saved at a low price. I will order again.
This review is about item#37653445.
I asked people for help.
4
From Japan
On 2015-11-23 17:05:08
I spent the rest of the time at home, eventually wasting us.
This review is about item#37653463.
To put in selling items.
5
From Japan
On 2015-10-29 14:36:56
As the size was just right, we will also order again.
This review is about item#37653427.
Insert the item you sold
4
From Japan
On 2015-10-20 15:55:37
It's not too big, it's too small to use.
This review is about item#37653402.

Related Products