Buy more than* S$200* and get FREE SHIPPING

Power Transformer Single-Phase Winding 200V -> 100V

4.33 (9)
...see all
Product Options
ADD TO CART
Mounting Screw Cycle(Hz) Connection Method Weight (kg) Input Voltage (V) Specification Mounting Dimensions (mm) Secondary Voltage (V) Output Voltage (V) Terminal Screws Width W (mm) Temperature rise Capacity (VA) Pitch between Terminals (mm) Depth D (mm) Height H (mm) Rated Secondary Current (A) Withstand Voltage Insulation Assortment Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Cycle(Hz) Connection Method Weight (kg) Input Voltage (V) Specification Mounting Dimensions (mm) Secondary Voltage (V) Output Voltage (V) Terminal Screws Width W (mm) Temperature rise Capacity (VA) Pitch between Terminals (mm) Depth D (mm) Height H (mm) Rated Secondary Current (A) Withstand Voltage Insulation Assortment Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - RoHS compliant - - - - - - - - - - - - - -   1PC 1 AD21-200A2 37649437 64.47 SGD
In stock
M5 50/60 Screw terminal block 5.4 200 - 108x86 100 over 115 (0V terminal shared) 100 M4 122 80 degC below 1k 9.5 111 123 10 AC1.5kV B JIS C-6436   1PC 1 AD21-01KB2 37649473 166.67 SGD
In stock
M6 50/60 Screw terminal block 10.5 200 - 110x92 100 over 115 (0V terminal shared) 100 M4 157 80 degC below 2k 9.5 127 150 20 AC1.5kV B JIS C-5310/6436   1PC 1 AD21-02KB2 37649491 295.87 SGD
In stock
M4 50/60 Screw terminal block 2.4 200 - 78x71 100 over 115 (0V terminal shared) 100 M3.5 88 60 degC below 300 6.8 89 101 3 AC1.5kV A JIS C-6436   1PC 1 AD21-300A2 37649446 83.85 SGD
In stock
M5 50/60 Screw terminal block 3.9 200 - 86x94 100 over 115 (0V terminal shared) 100 M3.5 99 60 degC below 500 6.8 112 110 5 AC1.5kV A JIS C-6436   1PC 1 AD21-500A2 37649455 140.83 SGD
In stock
M6 50/60 - 14.5 200 - 115x94 - 100 M5 178 - 3k 13.5 140 186 30 AC1.5kV B JIS C-5310/6436   1pc 1 AD21-03KB 37649507 469.90 SGD
Shipped after 2017-03-03
M6 50/60 - 18.3 200 - 115x114 - 100 M5 178 - 4k 13.5 158 186 40 AC1.5kV B JIS C-5310/6436 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AD21-04KB 37649516 529.90 SGD
Shipped after 2017-03-03
M6 50/60 - 7.9 200 - 122x92 - 100 M4 136 - 1.5k 9.5 120 135 15 AC1.5kV B JIS C-5310/6436   1pc 1 AD21-015KB2 37649482 299.90 SGD
In stock
M4 50/60 Screw terminal block 0.6 200 RoHS compliant 45x58 100-115 (0V terminal common use ) 100 M3.5 68 60 deg C or less 50 6.8 71 86 0.5 AC1.5kV A JIS C-6436   1PC 1 AD21-050A2 37649412 38.63 SGD
In stock
M4 50/60 Screw terminal block 0.9 200 RoHS compliant 45x68 100-115 (0V terminal common use ) 100 M3.5 68 60 deg C or less 100 6.8 81 86 1 AC1.5kV A JIS C-6436   1PC 1 AD21-100A2 37649421 47.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Tractor restoration
5
From Japan
On 2016-02-08 19:12:35
It is a good Anbai!
This review is about item#37649446.
The power supply for the control equipment
1
From Japan
On 2015-03-11 20:28:05
Connect the equipment to the secondary side 100V terminal, where the 205V applied to the primary side 200V terminal, where it was confirmed voltage because the secondary side equipment was upset, it had been 121V output. When you connect a temporary side to 220V in a hurry, the secondary-side 100V terminal output is now 100V. It was about to cause damage to the compromised equipment. If it is a normal voltage value, it should be attached to the instruction manual. MADE IN JAPAN even, manual, is dissatisfied have no guarantee. Because there is no where you connect the earth, I would appreciate it if you would with a ground terminal.
This review is about item#37649421.
In order to use the lighting of 100V power abroad
5
From Japan
On 2015-02-02 08:47:55
I am satisfied because it was with everything you need in a compact.
This review is about item#37649437.
Controller inside of the down transformer
5
From Japan
On 2014-12-18 17:38:51
Sense of security that has been used for a long time
This review is about item#37649421.
Since the power supply there is only 200 volts to the power supply of 100 volts
5
From Japan
On 2014-11-27 17:38:03
It is very welcome because cheaper than the power construction of 100 volts.
This review is about item#37649516.
When the solar installation.
5
From Japan
On 2014-07-19 08:52:57
It is a repeater. We are very happy.
This review is about item#37649412.
Used in a single layer AC100V pump
5
From Japan
On 2014-07-13 15:22:41
Yes and carefully produced, the price is also affordable, but they all satisfy without any problem behavior.
This review is about item#37649437.
Remote-control device
5
From Japan
On 2014-05-01 19:56:06
Light, secondary voltage is also output accurately.
This review is about item#37649412.
Since the power supply voltage (200V) corresponding to the 100V equipment
3
From Japan
On 2014-03-24 13:38:40
Since the use in a customer's (construction company), it does not particularly, but it does not have because the terminal there is a problem.
This review is about item#37649421.

Related Products