Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Transformer Multiple-Phase Winding 200V -> 100V

3.00 (1)
...see all>
Product Options
ADD TO CART
Cycle(Hz) Connection Method Weight (kg) TRUSCO Part Number Input Voltage (V) Specification Mounting Dimensions (mm) Secondary Voltage (V) Output Voltage (V) Primary Voltage (V) Terminal Screws Width W (mm) Temperature rise Capacity (VA) Pitch between Terminals (mm) Depth D (mm) Height H (mm) Rated Secondary Current (A) Withstand Voltage Insulation Assortment Compatible Standard Mounting Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Connection Method Weight (kg) TRUSCO Part Number Input Voltage (V) Specification Mounting Dimensions (mm) Secondary Voltage (V) Output Voltage (V) Primary Voltage (V) Terminal Screws Width W (mm) Temperature rise Capacity (VA) Pitch between Terminals (mm) Depth D (mm) Height H (mm) Rated Secondary Current (A) Withstand Voltage Insulation Assortment Compatible Standard Mounting Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50/60 - 17 - 200 - 115x120 100-110-115 100 200-220-240 M5 178 - 2k 13.5 176 186 20 AC1.5kV B JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SD21-02KB 37649604 559.99 SGD
N/A
50/60 - 21.5 - 200 - 115x144 100-110 100/110 200-220 M5 178 - 3k 13.5 197 186 27.27 AC1.5kV F JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-03KF 37649744 749.99 SGD
Shipped after 2018-07-02
50/60 - 39.7 - 200 - 140x140 100-110-115 100 200-220-240 M5 224 - 5k 13.5 225 247 50 AC1.5kV B JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SD21-05KB 37649631 1,349.99 SGD
N/A
50/60 - 3.7 - 200 - 86x94 100-110 100/110 200-220 M3.5 99 - 300 6.8 112 110 3 AC1.5kV E JIS C-6436 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-300E2 37649683 159.99 SGD
Shipped after 2018-07-02
50/60 - 30 - 200 - 130x135 100-110-115 100 200-220-240 M5 206 - 4k 13.5 210 226 40 AC1.5kV B JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SD21-04KB 37649622 1,089.99 SGD
N/A
50/60 - 2.1 - 200 - 78x66 100-110 100/110 200-220 M3.5 88 - 150 6.8 84 101 1.5 AC1.5kV E JIS C-6436 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-150E2 37649665 129.99 SGD
Shipped after 2018-06-28
50/60 - 5.6 - 200 - 108x91 100-110 100/110 200-220 M4 122 - 500 9.5 113 123 5 AC1.5kV E JIS C-6436 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-500E2 37649692 269.99 SGD
Shipped after 2018-06-28
50/60 - 14.7 - 200 - 115x100 100-110-115 100 200-220-240 M5 178 - 1.5k 13.5 156 186 15 AC1.5kV B JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SD21-015KB 37649595 499.99 SGD
Shipped after 2018-07-02
50/60 - 23.1 - 200 - 115x134 100-110-115 100 200-220-240 M5 186 - 3k 13.5 196 198 30 AC1.5kV B JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SD21-03KB 37649613 749.99 SGD
N/A
50/60 - 0.9 - 200 - 45x68 100-110 100/110 200-220 M3.5 68 - 50 6.8 81 86 0.5 AC1.5kV E JIS C-6436 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-050E2 37649647 86.99 SGD
Shipped after 2018-07-02
50/60 - 16.4 - 200 - 115x119 100-110 100/110 200-220 M4 178 - 5k 10.5 156 178 18.18 AC1.5kV F JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-02KF 37649735 509.99 SGD
Shipped after 2018-06-28
50/60 - 36 - 200 - 140x144 100-110 100/110 200-220 M5 224 - 5k 13.5 203 247 45.45 AC1.5kV F JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-05KF 37649762 1,199.99 SGD
N/A
50/60 - 1.6 - 200 - 52x79 100-110 100/110 200-220 M3.5 79 - 100 6.8 93 94 1 AC1.5kV E JIS C-6436 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-100E2 37649656 109.99 SGD
Shipped after 2018-07-02
50/60 - 2.6 - 200 - 86x74 100-110 100/110 200-220 M3.5 99 - 200 6.8 92 110 2 AC1.5kV E JIS C-6436 M5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-200E2 37649674 139.99 SGD
Shipped after 2018-06-28
50/60 - 7.2 - 200 - 122x87 100-110 100/110 200-220 M4 136 - 750 9.5 117 135 6.82 AC1.5kV F JIS C-6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-750F2 37649701 319.99 SGD
Shipped after 2018-07-02
50/60 - 8.6 - 200 - 122x102 100-110 100/110 200-220 M4 136 - 1k 9.5 131 135 9.09 AC1.5kV F JIS C-6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-01KF2 37649717 329.99 SGD
Shipped after 2018-06-28
50/60 Screw terminal block 4.6 - 200 - 100x92 100-110-115 100 200-220-240 M4 109 60 degC below 300 9.5 120 111 3 AC1.5kV A JIS C-6436 M5   1PC 1 SD21-300A2 37649561 199.99 SGD
In stock
- - - - - RoHS compliant - - - - - - - - - - - - - - - -   1PC 1 SD21-200A2 37649552 139.99 SGD
In stock
50/60 - 6.9 475-6151 200 - 122x82 100-110-115 100 200-220-240 M4 136 - 500 9.5 111 135 5 AC1.5kV A JIS C-6436 M6   1pc 1 SD21-500A2 37649577 299.99 SGD
Shipped after 2018-06-28
50/60 - 1.9 475-6126 200 - 78x61 100-110-115 100 200-220-240 M3.5 88 - 100 6.8 80 101 1 AC1.5kV A JIS C-6436 M4   1pc 1 SD21-100A2 37649543 109.99 SGD
In stock
50/60 - 12 - 200 - 110x107 100-110 100/110 200-220 M4 157 - 1.5k 9.5 145 150 13.64 AC1.5kV F JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-015KF2 37649726 449.99 SGD
Shipped after 2018-06-28
50/60 - 31 - 200 - 130x155 100-110 100/110 200-220 M5 206 - 4k 13.5 209 226 36.36 AC1.5kV F JIS C-5310/6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LD21-04KF 37649753 1,029.99 SGD
N/A
50/60 Screw terminal block 1.3 - 200 RoHS compliant 52x79 100-110-115 100 200-220-240 M3.5 79 60 deg C or less 50 6.8 92 94 0.5 AC1.5kV A JIS C-6436 M4   1PC 1 SD21-050A2 37649534 69.99 SGD
In stock
50/60 Screw terminal block 11 - 200 RoHS compliant 110x97 100-110-115 100 200-220-240 M4 157 80deg C or less 1k 9.5 131 150 10 AC1.5kV B JIS C-6436 M6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SD21-01KB2 37649586 399.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of old machine
3
From Japan
On 2014-04-29 14:03:44
There were a lot of mounting holes, I could use the front mounting hole.
This review is about item#37649552.

Related Products