Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

5.00 (1)
Purpose
Food temperature control in school, restaurant and hotel kitchens. Test equipment such as schools and Labs etc., Food temperature control in school, restaurant and hotel kitchens. Test equipment such as schools and Labs etc., Food temperature control in school, restaurant and hotel kitchens. Test equipment such as schools and Labs etc., Food temperature control in school, restaurant and hotel kitchens. Test equipment such as schools and Labs etc.
Thermometer Type
Handy type
Type of display Temperature
Digital
Battery Life
About 1 year, About 1 year
Cord Length (cm)
About 100, About 100
Temperature Measurement Precision
+/- 1 ℃ (0- + 40 ℃), +/- 1 degree C (0 to + 40 degree c)
Storage Temperature/Humidity Range
-20- + 60 ℃, 70% RH or less (without condensation), -20 to +60deg C, 70%RH or less (However, no condensation)
Operating Temperature and Humidity Range
-5- + 50 ℃, 80% RH or less (without condensation), -5 to +50deg C, 80%RH or less (However, no condensation)
Sampling
1 times / sec, 1 time/second
Temperature Measurement Range (deg C)
-50-+150, -50 - +150
Resolution Capability
0.1 ℃ (-20 ℃ - + 150 ℃), 1 ℃ (other than the left), 0.1deg C(-20deg C?+150deg C), 1deg C (other than those listed on left)
Sensor
Thermistor, Thermistor
Dimensions (Width W x Height H x Depth D) (mm)
65x100x18, 65x100x18
Probe
phi3.5x115mm, phi3.5 X 115 m
Power
Single 4 (1.5V) x1 or battery, AAA (1.5V) battery x 1
Weight (g)
About 94 (including battery), About94 (battery included)
TGK Product Number
219-70-23-79, 219-70-23-79
Accessories
Probe cap, instruction manual, Probe cap, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-220 37649893 53.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Test at the time of non-shrink mortar casting
5
From Japan
On 2016-07-31 22:16:33
I think that it is good for low price about lock mechanism etc.
This review is about item#37649893.

Related Products