Buy more than* S$200* and get FREE SHIPPING

In/Out Digital Thermo-Hygrometer

4.50 (4)
Purpose
Food temperature control in school, restaurant and hotel kitchens. Test equipment such as schools and Labs etc., Food temperature control in school, restaurant and hotel kitchens. Test equipment such as schools and Labs etc., Food temperature control in school, restaurant and hotel kitchens. Test equipment such as schools and Labs etc., Food temperature control in school, restaurant and hotel kitchens. Test equipment such as schools and Labs etc.
Thermometer Type
Wall / tabletop
2015 Trusco Published Pages
1 1050
Type of display Temperature
Digital
Battery Life
About 1 year, About 1 year
Cord Length (cm)
About 290, About 290
Temperature Measurement Precision
+/- 1 ℃ (0- + 40 ℃), + / - 2 degrees (other than the left), +/-1deg C(0 to +40deg C) +/- 2 degrees (Other than those listed on left)
Storage Temperature/Humidity Range
-10- + 60 ℃, 80% RH or less (without condensation), -10 to +60deg C, 80%RH or less (However, no condensation)
Measurement Pricision (%)
+/- 5 (25-80RH), + / - 10 (other than the left), +/- 5 (25-80 RH) +/-0.10 (Other than those listed on left)
Operating Temperature and Humidity Range
0- + 40 ℃, 80% RH or less (without condensation), 0 to +40deg C, 80%RH or less (however, no condensation)
Sampling
Once / 4sec, 1 time/4 seconds
Humidity Measurement Range (%)
20-90RH, (LO display / 5-19RH, HI display / 91-95), 20-90 RH (LO display/5 to 19RH, HI display/91 to 95)
Temperature Measurement Range (deg C)
(IN)0-+40,(OUT)-50-+70, (IN)0 - +40, (OUT)-50 - +70
Resolution Capability
(Temperature) 0.1 ℃, (humidity) 1% RH, (Temperature) 0.1deg C, (Humidity) 1% RH
Sensor
Thermistor, ceramic resistance type, Thermistor and resistive ceramic
Dimensions (Width W x Height H x Depth D) (mm)
106x120x16, 106x120x16
Power
Single 4 (1.5V) x1 or battery, AAA (1.5V) battery x 1
Weight (g)
About 140 (including battery), About140 (battery included)
TRUSCO Part Number
367-8903, 367-8903
Accessories
instruction manual, Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CTH-204 37649884 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
In the household living room
4
From Japan
On 2016-05-26 15:42:29
It is likely to last longer than other companies. However, switching the inout switch feeling of the push switch is sweet and cheesy, but it is excellent because it is not degraded in performance or damaged.
This review is about item#37649884.
Living temperature & humidity management & outdoor temperature check
5
From Japan
On 2016-01-12 16:18:25
I want you to increase the display a little more and want it to be white
This review is about item#37649884.
Power transmission line painting work
4
From Japan
On 2015-01-31 17:38:02
Easy to see because the letters are large
This review is about item#37649884.
Temperature measurement
5
From Japan
On 2012-03-29 21:21:17
I think that it is a good product. For other products, I thought that I saw a review that the measurement difference between IN temperature and OUT temperature is large, but this product has almost no measurement difference. When it arrived in the room in the arrived state (the sensor of OUT is bundled), IN 20.5 ° C, OUT 20.6 ° C It is possible to memorize the maximum low temperature, maximum low humidity, but in the contents of the instruction clear I did not understand the method. There is a big clear button, but you can clear it by pressing the top of the button deeply.
This review is about item#37649884.

Related Products