Buy more than* S$200* and get FREE SHIPPING

Analog Tester

4.00 (1)
Purpose
Electrical circuit voltage and resistance measurements. For Car battery voltage measurement.
Battery Check Range
1.5V/9V
Tolerance
(DCV) +/-0.4% of full scale, (ACV) +/-0. 5% of full scale, (DCmA) +/-0.4% of full scale, +/-4% of (ohm) scale length
Range
(DCV) 10 / 50 / 250 / 500, (ACV) 10 / 50 / 250 / 500, (DCmA)0.5/10/250, (ohm) X 1 K
Dimensions (Width W x Height H x Depth D) (mm)
69x100x32
Power
AAA (1.5V) battery x 1
Weight (g)
About140 (battery included)
TRUSCO Part Number
353-0906
Accessories
One pair test leads, Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CX-130B 37649902 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Creation and repair of electronic relation
4
From Japan
On 2013-07-07 23:57:49
For button battery and dry battery measurements I think that female even easy to understand pictorial display.
This review is about item#37649902.

Related Products