Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L (58 to 60cm or less) P.WHITE 1PC 1 ZQ-8 37649972 -
Discontinued
[x]
L (58 to 60cm or less) MAD BK 1PC 1 ZQ-8 37649997 -
Discontinued
[x]
XL (60 to 62cm or less) MAD BK 1PC 1 ZQ-8 37650024 -
Discontinued
[x]
L (58 to 60cm or less) BLACK 1PC 1 ZQ-8 37649981 -
Discontinued
[x]
XL (60 to 62cm or less) BLACK 1PC 1 ZQ-8 37650015 -
Discontinued
[x]
XL (60 to 62cm or less) P.WHITE 1PC 1 ZQ-8 37650006 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Commuting
2
From Japan
On 2016-02-10 01:40:02
It looks cool, so I bought it for summer. I thought that it was cool when I looked it over the net, but I bought it, but the actual meter is quite large when I actually see it. You can not have a big, wide place. And when wearing, I feel like I look like a bug somehow, so I am ashamed and do not use it. I think that it would be better to manage the design for a bit more. And I bought it for summer but I did not feel so cool. I think the concept on making a Met is probably good, but I think there are still many points to be improved. I would like to make a good Met to do my best.
This review is about item#37650006.
When riding a scooter
4
From Japan
On 2014-07-15 09:16:49
First of all, it is smart. The feeling of wearing is not heavy, it also fits the head. I am wearing eyeglasses, but since the part of earpiece can be detached with double-sided tape, if removed, it can be used without discomfort, rash while it is put on. Although I have not used it in rainy weather yet, due to the structure of the air duct, it feels like the rain will soak into it. On my own, I was hoping that air will come in from the duct when driving, but it was not so.
This review is about item#37650015.
Touring
4
From Japan
On 2014-06-05 18:21:55
I am satisfied because I was looking for a breathable helmet for all models.
This review is about item#37649972.
Take a mini bike
4
From Japan
On 2013-06-26 17:10:19
I liked the design but I am concerned about the wind noise when running.
This review is about item#37649981.
Used as summer helmet for PCX 150, YBR 125
4
From Japan
On 2013-05-17 13:46:45
When I was looking for a helmet for summer I was able to find it perfectly here. The impression I used was too big for L. I wish I had M size. I firmly fix the helmet so that it does not move with the chin cord tight. One touch holder may be difficult to open with a single touch. Although it improves if it is made into a push type from the top ... breathability is outstanding, it seems that it will be possible to use it without head warming in the season of the summer from now.
This review is about item#37649972.

Related Products