Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Shape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Star Red 1Set(2PC) 1 LG-RE 37650304 7.99 SGD
In stock
Pentagon Silver 1Set(2PC) 1 LF-SI 37650191 7.99 SGD
In stock
Round shape Black 1Set(2PC) 1 LM-BK 37650243 7.99 SGD
Shipped after 2018-05-07
Pentagon Navy 1Set(2PC) 1 LF-NV 37650216 7.99 SGD
Shipped after 2018-05-07
Round shape Silver 1Set(2PC) 1 LM-SI 37650234 7.99 SGD
Shipped after 2018-05-07
- Black 1Set(2PC) 1 LG-BK 37650286 7.99 SGD
Shipped after 2018-05-07
- Navy 1Set(2PC) 1 LG-NV 37650295 13.99 SGD
Shipped after 2018-05-07
- Silver 1Set(2PC) 1 LG-SI 37650277 7.99 SGD
Shipped after 2018-05-07
- Red 1Set(2PC) 1 LM-RE 37650261 7.99 SGD
Shipped after 2018-05-07
- Navy 1Set(2PC) 1 LM-NV 37650252 7.99 SGD
Shipped after 2018-05-07
- Black 1Set(2PC) 1 LF-BK 37650207 10.99 SGD
Shipped after 2018-05-07
Pentagon Red 1Set(2PC) 1 LF-RE 37650225 7.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
For installation of license plate
5
From Japan
On 2016-11-07 15:15:43
I exchanged because the original screw was rusty. It got rusted, it got better looking and changed.
This review is about item#37650207.
Car license plate
5
From Japan
On 2016-06-08 08:16:39
Order for car. I found the goods arrived for motorcycles. But it also fitted the car license plate. It is simple and I like it.
This review is about item#37650191.
For racing
5
From Japan
On 2016-06-07 20:50:51
Good texture as well
This review is about item#37650216.
Fixed
4
From Japan
On 2015-08-22 22:43:20
It may be good if accessory feeling.
This review is about item#37650191.
Number plate stop
4
From Japan
On 2013-11-07 20:46:14
I bought it because the screw holding the number plate was rusted and my cookie became bad. I thought that the size was M6 × 10 mm, it was M6 × 15 mm. I managed something, I think it was good to have a size inscription (so - ★). I like the design very much.
This review is about item#37650191.
Bolt change
5
From Japan
On 2013-09-10 09:23:31
I tried replacing it because the genuine bolt rusted and the number was dirty. It looked like an accent, it seemed a bit fashionable and I became happy.
This review is about item#37650225.
It is used for attaching the side cover of the motorcycle.
5
From Japan
On 2013-06-10 19:31:25
It is very convenient because it comes with the color of the side cover, as well as the bolt.
This review is about item#37650207.
Security plate for license plate and for decoration
5
From Japan
On 2013-03-09 20:36:16
The installation of the product was able to work relatively smoothly. The goods themselves were finished well and the color was the same as the photo when ordering.
This review is about item#37650225.

Related Products