Buy more than* S$200* and get FREE SHIPPING

Kirei Paste Mailing And Labels

5.00 (1)
Mount
with perforations
Paper Size
210x297
Basis Weight (g/m2)
161
Paper Thickness (mm)
0.19
Paper
Multi-print paper
Size
A4
Color
White
Compatible
Inkjet printers, laser printer copier
Accessories
1 test print paper
...see all>
Product Options
ADD TO CART
Specification Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 surfaces 86.4x50.8 1PC(20Sheet) 1 EDT-TMEX10 37598495 10.99 SGD
Shipped after 2018-04-23
- 12 surfaces 86.4x42.3 1PC(20Sheet) 1 EDT-TMEX12 37598504 12.99 SGD
Shipped after 2018-04-23
Half-round corner type (R = 2 mm) 12 surfaces 83.8x42.3 1PC(20Sheet) 1 EDT-TMEX12R 37598513 10.99 SGD
Shipped after 2018-04-23
- 18 surfaces 70x42.3 1PC(20Sheet) 1 EDT-TMEX18 37598522 -
Discontinued
[x]
- 65 surfaces 38.1x21.17 1PC(20Sheet) 1 EDT-TMEX65R 37650645 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Address writing
5
From Japan
On 2013-03-31 18:22:01
There is no special choice and there is nothing and it is very ordinary
This review is about item#37598495.

Related Products