Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Voltage (V) Frame Thickness (mm) Cycle(Hz) Working Voltage Range Operating Temperature Range (deg C) Weight (g) 50/60 Hz Input (W) Material Withstand Voltage (V/min) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Dimensions (Height H x Width W x Thickness t)(mm) Maximun Flow Rate (m3/min)(50/60Hz) Input Method Frame Mounting Angle Diameter (mm) Noise Value (dB)(50/60Hz) Speed Type Maximum Static Pressure (Pa) (50/60Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Frame Thickness (mm) Cycle(Hz) Working Voltage Range Operating Temperature Range (deg C) Weight (g) 50/60 Hz Input (W) Material Withstand Voltage (V/min) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Dimensions (Height H x Width W x Thickness t)(mm) Maximun Flow Rate (m3/min)(50/60Hz) Input Method Frame Mounting Angle Diameter (mm) Noise Value (dB)(50/60Hz) Speed Type Maximum Static Pressure (Pa) (50/60Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 25 50/60 - -30-+60 290 8/7 - 1500 2400/2800 92x92x25 0.84/0.98 - 92 32/35 - 31.4/40.2 1pc 1 109S095 47122993 33.99 SGD
Shipped after 2018-01-22
100 25 50/60 - -30-+60 290 7/6 - 1500 1500/1700 92x92x25 0.55/0.65 - 92 24/27 - 12.5/16.3 1pc 1 109S096 47123002 33.99 SGD
Shipped after 2018-01-22
115, 115 25, 25 50/60, 50/60 - -30-+60, -30-+60 290, 290 8/7, 8/7 - 1500, 1500 2700/3100, 2700/3100 92x92x25, 92x92x25 0.95/1.1, 0.95/1.1 - 92, 92 24/27, 24/27 - 39.2/49.0, 39.2/49.0 1pc 1 109S093 47122975 32.99 SGD
Shipped after 2018-02-28
230, 230 25, 25 50/60, 50/60 - -30-+60, -30-+60 290, 290 10/9, 10/9 - 1500, 1500 2700/3100, 2700/3100 92x92x25, 92x92x25 0.95/1.1, 0.95/1.1 - 92, 92 35/38, 35/38 - 39.2/49.0, 39.2/49.0 1pc 1 109S094 47122984 33.99 SGD
Shipped after 2018-01-23
100 25 50/60 +/-10% -30 - +60 290 8/7 Snap ring: aluminum Propellers: resin - 2700/3100 - 0.95/1.1 Terminal 92 35/38 Standard 39.2/49.0 1PC 1 109S091 08584107 26.99 SGD
Shipped after 2018-01-22
200 25 50/60 +/-10% -30 - +60 290 11/10 Snap ring: aluminum Propellers: resin - 2700/3100 - 0.95/1.1 Terminal 92 35/38 Standard 39.2/49.0 1PC 1 109S092 35102356 29.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
It is a replacement fan of the neta case.
5
From Japan
On 2018-01-17 16:59:25
I ordered the size incorrectly, but I made it available for processing. Thank you very much.
This review is about item#8584107.
Create soundproof box
5
From Japan
On 2017-08-18 18:58:16
It was perfect for the size of the BOX to be created, I am very satisfied.
This review is about item#8584107.
For hard disk cooling
5
From Japan
On 2016-11-14 16:03:42
Although it is satisfactory about the product, you can not have a delivery date longer than one month since ordering. Although it is not a standard product with a low speed item, I hope to make efforts to further shorten the delivery date. It is difficult to stock things that you can not sell on the monotalous side, but can not you let the manufacturer shorten the delivery date? As a sales effort, I am dissatisfied with this product.
This review is about item#47123011.
For indoor air transport
5
From Japan
On 2015-07-23 12:08:24
Drive sound is small, there is no obstacle during operation, the wind volume is as expected
This review is about item#08584107.
Automatically exhaust with the thermostat when the temperature of the warehouse (room) rises
5
From Japan
On 2015-06-01 19:59:19
I am relieved that I do not have to worry about temperature rise in the warehouse.
This review is about item#08584107.
Replacement of the cooling fan of exhaust gas tester at our factory
5
From Japan
On 2013-08-09 15:41:16
I was able to replace it smoothly. It would be nice if wires came with greed ...
This review is about item#08584107.
For miscellaneous trash cans for waste wind
5
From Japan
On 2012-10-30 08:29:27
I thought that the three set screw holes were slightly narrow, but I cut it slightly and used it. There was not particularly trouble.
This review is about item#08584107.
Fuji Impulse Deaerating Packaging Machine For exchanging air
5
From Japan
On 2012-08-03 15:01:55
Sound is quiet No problem
This review is about item#08584107.

Related Products