Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) 50/60 Hz Input (W) Material Rotation Speed (50 / 60 Hz) (min-1r.p.m) Maximun Flow Rate (m3/min)(50/60Hz) Input Method Frame Mounting Angle Diameter (mm) Noise Value (dB)(50/60Hz) Speed Type Maximum Static Pressure (Pa) (50/60Hz) Voltage (V) Frame Thickness (mm) Cycle(Hz) Working Voltage Range Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 50/60 Hz Input (W) Material Rotation Speed (50 / 60 Hz) (min-1r.p.m) Maximun Flow Rate (m3/min)(50/60Hz) Input Method Frame Mounting Angle Diameter (mm) Noise Value (dB)(50/60Hz) Speed Type Maximum Static Pressure (Pa) (50/60Hz) Voltage (V) Frame Thickness (mm) Cycle(Hz) Working Voltage Range Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - 1PC 1 109S084 00352966 37.99 SGD
Shipped after 2018-01-18
370 9.5/8.5 Frame: Aluminum Impeller: Plastics 2200/2350 1.63/1.78 Terminal 120 34/35 Standard speed 29.4/26.3 100 25 50/60 +/-10% -30 to +60 1PC 1 109S081 37651293 39.99 SGD
In stock
370 9.5/8.5 Frame: Aluminum Impeller: Plastics 2200/2350 1.63/1.78 Terminal 120 34/35 Standard speed 29.4/26.3 200 25 50/60 +/-10% -30 to +60 1PC 1 109S082 37651302 40.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - 1PC 1 109S089 00352984 39.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - 1PC 1 109S083 00352975 37.99 SGD
Shipped after 2018-01-22
370 12/10 Frame: aluminum Blade: resin 1400/1600 1.11/1.35 Terminal 120 24/27 Low 15.7/19.6 100 25 50/60 +/-10% -30 - +60 1PC 1 109S086 37651311 39.99 SGD
In stock
370 13.5/12 Snap ring: aluminum Propellers: resin 2500/2900 1.92/2.22 Lead wire 120 38/41 Standard 49/53.9 100 25 50/60 +/-10% -30 - +60 1PC 1 109S085 08584116 37.99 SGD
In stock
370 13.5/12 Frame: aluminum Blade: resin 2500/2900 1.92/2.22 Terminal 120 38/41 Standard 49/53.9 200 25 50/60 +/-10% -30 - +60 1PC 1 109S088 35102365 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Maintenance of soundproof room
2
From Japan
On 2017-03-10 14:53:21
I was looking for a mismatch of the one I used before for the soundproof room and it reached this. However, the noise was bigger than the one I used before, so I did not use it after all. Looking at the specifications, there was not much difference in noise, but it was surprisingly big when used, and it was not useful for speech recording. Although it may not be a problem in the factory etc., since it is used indoors, next time I will buy a fan with super quietness.
This review is about item#37651293.
Small room ventilation
2
From Japan
On 2017-02-15 22:24:23
Noise like bearings grounder is big 2 points. Because it is used like a small ventilation fan, I can stand it, but it is noise that many people feel unhappy in case of using purpose such as cooling equipment.
This review is about item#37651293.
Air compressor Always forced air blast Overheat countermeasure
4
From Japan
On 2016-06-14 15:16:45
Normal type is strong and low type is weak, and I tried both, and personally, I felt so if there was a gap.
This review is about item#37651311.
It is used for cooling electrical parts.
5
From Japan
On 2016-06-09 17:29:05
Cooling effect is sufficient with sufficient air volume, operation noise is not bothersome. It is satisfactory enough.
This review is about item#35102365.
Replacement with the AC fan that was attached to purchase equipment
5
From Japan
On 2016-02-08 10:34:29
More than 10 years ago, I replaced the AC fan that was attached to the equipment I had purchased because it was out of noise (noise). Since the mounting screw hole was small, it was replaceable without any problem except it spread to 4 mm. (It was not that much load to spread the screw hole.) Since the same AC fan is attached to the same equipment, we are considering replacing it at this time.
This review is about item#08584152.
Replacement with the AC fan that was attached to purchase equipment
5
From Japan
On 2016-02-08 10:03:13
More than 10 years ago, I replaced the AC fan that was attached to the equipment I had purchased because it was out of noise (noise). Since the mounting screw hole was small, it was replaceable without any problem except it spread to 4 mm. (It was not that much load to spread the screw hole.) Since the same AC fan is attached to the same equipment, we are considering replacing it at this time.
This review is about item#08584152.
Cooling power supply unit
5
From Japan
On 2015-12-16 17:29:29
There was a thing of the same type, so it was possible to install without problems.
This review is about item#08584116.
Used for waste heat of detector cabinet
3
From Japan
On 2015-09-25 16:40:55
By exchanging the fans that were originally attached, there was exactly the same thing so I ordered it immediately. Mounting holes pass 3 mm screws, but 4 mm screws do not pass. The fan which was originally attached was slightly struggled because 4 milliseconds was used. I was lost as to whether to tap a hole or fix with a tapping screw, but in the end I chose to drill a hole with a 4 mm drill. Since the frame itself was aluminum, the processing itself was easily expandable with ordinary iron drills. There is no problem with the silence and power of the fan, and it works smoothly. I think it is a very good product.
This review is about item#08584161.
Small greenhouse, changing fan for improvement
5
From Japan
On 2015-09-06 15:26:27
Since detailed data was verified on the net before purchase, satisfactory fans could be purchased. In the store I got acquainted last year, wind noise is large because of few products, so I replaced it this time. Thanks to that, I finished it as a convincing one. The price was also cheap, the fans reached quickly and above all, and it was able to improve in a short period of time.
This review is about item#37651293.
Repair
5
From Japan
On 2015-01-24 20:21:09
I am very satisfied with silent design. The item arrived the next day after the ordering date and it was saved.
This review is about item#08584116.

Related Products