NoteBuy more than* S$200* and get FREE SHIPPING

AC Fan Motor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Mounting Angle Diameter (mm)
120
Noise Value (dB)(50/60Hz)
42/45
Maximum Static Pressure (Pa) (50/60Hz)
57.9/68.7
Frame Thickness (mm)
38
Working Voltage Range
+/-10%
50/60 Hz Current (A)
0.11/0.09 (Constraint)0.14/0.13
50/60 Hz Input (W)
18/16
Insulation Voltage
AC50/60Hz 1500V 1 minute (between input terminals and frames)
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2700/3100
Maximun Flow Rate (m3/min)(50/60Hz)
2.5/2.9
Input Method
Terminal
Motor
Mechanism: Shading Motor Protection Method: Impedance protection
Speed Type
Standard
Voltage (V)
230
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
-30 - +60
Weight (g)
550
Material
Frame: aluminum Blade: resin
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 109S072UL 37651327 39.78 SGD
In stock

Related Products