Buy more than* S$200* and get FREE SHIPPING

AC Fan Motor

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Mounting Angle Diameter (mm)
120
Frame Thickness (mm)
38
Working Voltage Range
+/-10%
Input Method
Terminal
Cycle(Hz)
50/60
Weight (g)
550
...see all
Product Options
ADD TO CART
Maximum Static Pressure (Pa) (50/60Hz) 50/60 Hz Current (A) 50/60 Hz Input (W) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Maximun Flow Rate (m3/min)(50/60Hz) Speed Type Voltage (V) Operating Temperature Range (deg C) Noise Value (dB)(50/60Hz) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Static Pressure (Pa) (50/60Hz) 50/60 Hz Current (A) 50/60 Hz Input (W) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Maximun Flow Rate (m3/min)(50/60Hz) Speed Type Voltage (V) Operating Temperature Range (deg C) Noise Value (dB)(50/60Hz) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24/27 0.16 / 0.14    (Restraint) 0.16 / 0.15 41956 1800/2000 1.54/1.72 Standard speed 100 -30 to +60 30/32 Frame: Aluminum Impeller: Plastics 1PC 1 109S013 37651363 38.59 SGD
In stock
55.9/65.7 0.08 / 0.07    (Restraint) 0.11 / 0.09 41987 2700/3100 2.35/2.7 Standard speed 230 -30 to +60 40/43 Frame: Aluminum Impeller: Plastics 1PC 1 109S025 37651354 38.59 SGD
In stock
55.9/65.7 0.18 / 0.16    (Restraint) 0.25 / 0.22 41987 2700/3100 2.35/2.7 Standard speed 100 -30 to +60 40/43 Frame: Aluminum Impeller: Plastics 1PC 1 109S005UL 37651336 38.59 SGD
In stock
20/20.6 - 10/10 1800/1900 1.56/1.64 Low Speed 115 -30 to +60 30/31 Frame: Aluminum Impeller: Plastics 1PC 1 109S006UL 37651381 39.78 SGD
In stock
55.9/65.7 0.09 / 0.08    (Restraint) 0.13 / 0.11 41987 2700/3100 2.35/2.7 Standard speed 200 -30 to +60 40/43 Frame: Aluminum Impeller: Plastics 1PC 1 109S008UL 37651345 39.78 SGD
In stock
17.6/17.6 0.1/0.09 (Constraint)0.1/0.09 7/7 1650/1700 1.45/1.5 Low 100 -30 - +60 28/28 Frame: aluminum Blade: resin 1PC 1 109S006 37651372 38.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Mushroom cultivation
5
From Japan
On 2017-02-19 19:32:22
I have received the item. You scrutiny little by little in the catalog
This review is about item#37651336.
Panelboard exhaust heat
5
From Japan
On 2016-06-13 23:00:15
In very good condition, and heated exhaust.
This review is about item#37651345.
For the replacement of the ventilation fan of the old spectrum analyzer.
5
From Japan
On 2015-09-09 18:42:26
Bearing noise of old fan uplink of rotation is faster disappear, it began to be used comfortably.
This review is about item#37651336.
Maintenance of machinery
3
From Japan
On 2014-07-21 13:19:40
Did not have a lead, it was unplanned.
This review is about item#37651327.
Cooling the power supply
4
From Japan
On 2014-06-28 22:32:24
Relatively quiet, we are generally satisfied because there was also decent air volume. I thought that the electric wire of wiring is may be Yasukere.
This review is about item#37651372.

Related Products