Buy more than* S$200* and get FREE SHIPPING

Ac Fan Motor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Mounting Angle Diameter (mm)
160
Noise Value (dB)(50/60Hz)
56/60
Maximum Static Pressure (Pa) (50/60Hz)
156.8/166.6
Frame Thickness (mm)
51
Working Voltage Range
+/-10%
50/60 Hz Input (W)
37.5/33
Insulation Voltage
1 minute AC50 / 60Hz 1500V (between input terminal and frame)
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2850/3350
Maximun Flow Rate (m3/min)(50/60Hz)
7.2/8.5
Input Method
Terminal
Motor
Mechanism: capacitor Motor protection system: Thermal protection
Speed Type
Standard
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
-30 to +60
Weight (g)
1100
Material
Frame: Aluminum Impeller: Plastics
...see all>
Product Options
ADD TO CART
50/60 Hz Current (A) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50/60 Hz Current (A) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.43 / 0.35    (Restraint) 0.72 / 0.70 100 1PC 1 109-601 37651406 129.99 SGD
In stock
0.23 / 0.18    (Restraint) 0.36 / 0.35 200 1PC 1 109-602 37651415 129.99 SGD
In stock
- 230 1PC 1 109-603 37651424 129.99 SGD
In stock
ADD TO CART

Related Products