Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ac Fan Motor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Mounting Angle Diameter (mm)
phi172
Noise Value (dB)(50/60Hz)
51/56
Maximum Static Pressure (Pa) (50/60Hz)
147/196
Frame Thickness (mm)
51
Working Voltage Range
+/-10%
50/60 Hz Current (A)
0.14 / 0.11    (Restraint) 0.28 / 0.27
50/60 Hz Input (W)
27/25
Insulation Voltage
1 minute AC50 / 60Hz 1500V (between input terminal and frame)
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2900/3500
Maximun Flow Rate (m3/min)(50/60Hz)
5.3/6.4
Input Method
Terminal
Motor
Mechanism: capacitor Motor protection system: Thermal protection
Speed Type
Standard
Voltage (V)
230
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
-30 to +60
Weight (g)
900
Material
Frame: Aluminum Impeller: Plastics
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 109S303 37651433 95.61 SGD
In stock
ADD TO CART

Related Products