Buy more than* S$200* and get FREE SHIPPING

Hex Bolt With A Hole, Scm / Black Oxide Coating) M 14-36 - Complete Screw

5.00 (1)
...see all>
Product Options
ADD TO CART
Strength Classification Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Thread Pitch (mm) Ridge Type Finishing Material Screw Length (mm) Length (mm) Hole Shape Type Head Shape Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength Classification Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Thread Pitch (mm) Ridge Type Finishing Material Screw Length (mm) Length (mm) Hole Shape Type Head Shape Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.9 M14 M14 x 55 Hexagon socket head cap screw 12 2 - SCM / black oxide coating - 55 - All screw - - 1Pack(3PC) 1 M14x55 37633346 7.99 SGD
In stock
12.9 M16 M16 x 60 Hexagon socket head cap screw 14 2 - SCM / black oxide coating - 60 - All screw - - 1Pack(3PC) 1 M16x60 37633565 8.99 SGD
In stock
12.9 M16 M16 x 55 Hexagon socket head cap screw 14 2 - SCM / black oxide coating - 55 - All screw - - 1Pack(4PC) 1 M16x55 37633556 8.99 SGD
In stock
12.9 M20 M20x30 Hexagon socket head cap screw 17 2.5 - SCM/blackoxidefilm - 30 - Full Thread - - 1Pack(2PC) 1 M20x30 37633985 8.99 SGD
In stock
12.9 M16 M16x35 Hexagon socket head cap screw 14 2 - SCM/blackoxidefilm - 35 - Full Thread - - 1Pack(5PC) 1 M16x35 37633513 8.99 SGD
In stock
10.9 M27 M27x80 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 80 - - - - 1PC 1 M27x80 37634913 18.99 SGD
Shipped after 2018-05-01
10.9 M27 M27x60 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 60 - - - - 1PC 1 M27x60 37634877 17.99 SGD
In stock
10.9 M22 M22x40 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 40 - - - - 1PC 1 M22x40 37634326 8.99 SGD
Shipped after 2018-05-08
10.9 M36 M36x90 Hexagon socket head cap screw 27 4 - SCM / black oxide film - 90 - - - - 1PC 1 M36x90 37635333 35.99 SGD
Shipped after 2018-05-01
10.9 M36 M36x75 Hexagon socket head cap screw 27 4 - SCM / black oxide film - 75 - - - - 1PC 1 M36x75 37635306 38.99 SGD
Shipped after 2018-05-08
10.9 M36 M36x110 Hexagon socket head cap screw 27 4 - SCM / black oxide film - 110 - - - - 1PC 1 M36x110 37635351 39.99 SGD
Shipped after 2018-05-08
10.9 M30 M30x85 Hexagon socket head cap screw 22 3.5 - SCM / black oxide film - 85 - - - - 1PC 1 M30x85 37635053 18.99 SGD
Shipped after 2018-05-08
10.9 M30 M30x80 Hexagon socket head cap screw 22 3.5 - SCM / black oxide film - 80 - - - - 1PC 1 M30x80 37635044 17.99 SGD
Shipped after 2018-05-01
10.9 M30 M30x65 Hexagon socket head cap screw 22 3.5 - SCM / black oxide film - 65 - - - - 1PC 1 M30x65 37635017 17.99 SGD
Shipped after 2018-05-01
10.9 M24 M24x80 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 80 - - - - 1PC 1 M24x80 37634615 11.99 SGD
Shipped after 2018-05-01
10.9 M24 M24x75 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 75 - - - - 1PC 1 M24x75 37634606 10.99 SGD
Shipped after 2018-05-08
10.9 M24 M24x60 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 60 - - - - 1PC 1 M24x60 37634572 10.99 SGD
Shipped after 2018-05-01
12.9 M18 M18x40 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 40 - - - - 1Pack(2PC) 1 M18x40 37633827 9.99 SGD
Shipped after 2018-05-08
10.9 M24 M24x55 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 55 - - - - 1PC 1 M24x55 37634563 9.99 SGD
Shipped after 2018-05-08
10.9 M24 M24x50 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 50 - - - - 1PC 1 M24x50 37634554 9.99 SGD
Shipped after 2018-05-01
10.9 M24 M24x45 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 45 - - - - 1PC 1 M24x45 37634545 8.99 SGD
Shipped after 2018-05-08
10.9 M22 M22x75 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 75 - - - - 1PC 1 M22x75 37634396 8.99 SGD
Shipped after 2018-05-08
12.9 M16 M16x45 Hexagon socket head cap screw - 2 - SCM / black oxide film - 45 - - - - 1Pack(4PC) 1 M16x45 37633531 8.99 SGD
In stock
10.9 M36 M36x85 Hexagon socket head cap screw 27 4 - SCM / black oxide film - 85 - - - - 1PC 1 M36x85 37635324 37.99 SGD
Shipped after 2018-05-01
10.9 M24 M24x85 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 85 - - - - 1PC 1 M24x85 37634624 12.99 SGD
Shipped after 2018-05-08
10.9 M22 M22x45 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 45 - - - - 1PC 1 M22x45 37634335 9.99 SGD
Shipped after 2018-05-08
12.9 M20 M20x35 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 35 - - - - 1Pack(2PC) 1 M20x35 37633994 9.99 SGD
Shipped after 2018-05-08
12.9 M18 M18x35 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 35 - - - - 1Pack(2PC) 1 M18x35 37633811 7.99 SGD
In stock
10.9 M27 M27x85 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 85 - - - - 1PC 1 M27x85 37634922 19.99 SGD
Shipped after 2018-04-27
10.9 M24 M24x70 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 70 - - - - 1PC 1 M24x70 37634597 11.99 SGD
Shipped after 2018-05-01
10.9 M24 M24x65 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 65 - - - - 1PC 1 M24x65 37634581 10.99 SGD
Shipped after 2018-05-08
12.9 M18 M18x45 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 45 - - - - 1Pack(2PC) 1 M18x45 37633836 13.99 SGD
Shipped after 2018-05-08
10.9 M27 M27x75 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 75 - - - - 1PC 1 M27x75 37634904 18.99 SGD
Shipped after 2018-05-01
10.9 M27 M27x70 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 70 - - - - 1PC 1 M27x70 37634895 18.99 SGD
Shipped after 2018-04-27
10.9 M22 M22x70 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 70 - - - - 1PC 1 M22x70 37634387 8.99 SGD
Shipped after 2018-05-08
10.9 M22 M22x60 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 60 - - - - 1PC 1 M22x60 37634362 9.99 SGD
Shipped after 2018-05-08
12.9 M16 M16x25 Hexagon socket head cap screw - 2 - SCM / black oxide film - 25 - - - - 1Pack(4PC) 1 M16x25 37633495 8.99 SGD
In stock
10.9 M36 M36x100 Hexagon socket head cap screw 27 4 - SCM / black oxide film - 100 - - - - 1PC 1 M36x100 37635342 45.99 SGD
Shipped after 2018-05-01
10.9 M30 M30x90 Hexagon socket head cap screw 22 3.5 - SCM / black oxide film - 90 - - - - 1PC 1 M30x90 37635062 18.99 SGD
Shipped after 2018-05-01
10.9 M30 M30x75 Hexagon socket head cap screw 22 3.5 - SCM / black oxide film - 75 - - - - 1PC 1 M30x75 37635035 17.99 SGD
Shipped after 2018-05-01
10.9 M30 M30x70 Hexagon socket head cap screw 22 3.5 - SCM / black oxide film - 70 - - - - 1PC 1 M30x70 37635026 19.99 SGD
Shipped after 2018-05-01
10.9 M27 M27x65 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 65 - - - - 1PC 1 M27x65 37634886 18.99 SGD
Shipped after 2018-05-01
10.9 M22 M22x65 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 65 - - - - 1PC 1 M22x65 37634371 8.99 SGD
Shipped after 2018-05-08
10.9 M22 M22x55 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 55 - - - - 1PC 1 M22x55 37634353 8.99 SGD
Shipped after 2018-05-08
12.9 M20 M20x75 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 75 - - - - 1Pack(2PC) 1 M20x75 37634073 8.99 SGD
In stock
12.9 M20 M20x70 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 70 - - - - 1Pack(2PC) 1 M20x70 37634064 10.99 SGD
Shipped after 2018-04-27
12.9 M20 M20x65 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 65 - - - - 1Pack(2PC) 1 M20x65 37634055 9.99 SGD
Shipped after 2018-04-27
12.9 M20 M20x55 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 55 - - - - 1Pack(2PC) 1 M20x55 37634037 10.99 SGD
Shipped after 2018-04-27
12.9 M20 M20x50 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 50 - - - - 1Pack(2PC) 1 M20x50 37634021 8.99 SGD
In stock
12.9 M20 M20x45 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 45 - - - - 1Pack(2PC) 1 M20x45 37634012 8.99 SGD
In stock
12.9 M20 M20x40 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 40 - - - - 1Pack(2PC) 1 M20x40 37634003 8.99 SGD
In stock
12.9 M18 M18x55 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 55 - - - - 1Pack(2PC) 1 M18x55 37633854 10.99 SGD
Shipped after 2018-04-27
10.9 M36 M36x80 Hexagon socket head cap screw 27 4 - SCM / black oxide film - 80 - - - - 1PC 1 M36x80 37635315 33.99 SGD
Shipped after 2018-05-01
10.9 M30 M30x60 Hexagon socket head cap screw 22 3.5 - SCM / black oxide film - 60 - - - - 1PC 1 M30x60 37635001 20.99 SGD
Shipped after 2018-04-27
10.9 M30 M30x100 Hexagon socket head cap screw 22 3.5 - SCM / black oxide film - 100 - - - - 1PC 1 M30x100 37635071 19.99 SGD
Shipped after 2018-04-27
10.9 M24 M24x40 Hexagon socket head cap screw 19 3 - SCM / black oxide film - 40 - - - - 1PC 1 M24x40 37634536 7.99 SGD
In stock
10.9 M22 M22x50 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 50 - - - - 1PC 1 M22x50 37634344 8.99 SGD
Shipped after 2018-05-08
12.9 M20 M20x60 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 60 - - - - 1Pack(2PC) 1 M20x60 37634046 8.99 SGD
Shipped after 2018-05-02
12.9 M18 M18x60 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 60 - - - - 1Pack(2PC) 1 M18x60 37633863 8.99 SGD
In stock
12.9 M18 M18x50 Hexagon socket head cap screw - 2.5 - SCM / black oxide film - 50 - - - - 1Pack(2PC) 1 M18x50 37633845 8.99 SGD
In stock
- M14 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 20 20 Hexagon socket All screws With hexagonal hole 2 1pack(5pc) 1 M14 x20 68908988 16.99 SGD
Shipped after 2018-05-01
- M16 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 20 20 Hexagon socket All screws With hexagonal hole 2 1pack(4pc) 1 M16 x20 68908997 13.99 SGD
Shipped after 2018-05-01
- M18 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 30 30 Hexagon socket All screws With hexagonal hole 2.5 1pack(2pc) 1 M18 x30 68909006 10.99 SGD
Shipped after 2018-05-01
- M22 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 35 35 Hexagon socket All screws With hexagonal hole 2.5 1pack(1pc) 1 M22 x35 68909015 9.99 SGD
Shipped after 2018-05-01
- M30 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 95 95 Hexagon socket All screws With hexagonal hole 3.5 1pack(1pc) 1 M30 x95 68909024 14.99 SGD
Shipped after 2018-05-01
- M33 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 65 65 Hexagon socket All screws With hexagonal hole 3.5 1pack(1pc) 1 M33 x65 68909033 22.99 SGD
Shipped after 2018-05-01
- M33 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 70 70 Hexagon socket All screws With hexagonal hole 3.5 1pack(1pc) 1 M33 x70 68909042 27.99 SGD
Shipped after 2018-05-01
- M33 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 80 80 Hexagon socket All screws With hexagonal hole 3.5 1pack(1pc) 1 M33 x80 68909058 25.99 SGD
Shipped after 2018-05-01
- M33 - Hexagon socket head bolt - - Metric coarse SCM / black oxide 90 90 Hexagon socket All screws With hexagonal hole 3.5 1pack(1pc) 1 M33 x90 68909067 29.99 SGD
Shipped after 2018-05-01
12.9 M14 M14x25 Hexagon socket head cap screw 12 2 - SCM/Black oxide film - 25 - Full thread screw - - 1Pack(5PC) 1 M14x25 37633285 7.99 SGD
In stock
12.9 M14 M14x30 Hexagon socket head cap screw 12 2 - SCM/Black oxide film - 30 - Full thread screw - - 1Pack(5PC) 1 M14x30 37633294 8.99 SGD
In stock
12.9 M14 M14x35 Hexagon socket head cap screw 12 2 - SCM/Black oxide film - 35 - Full thread screw - - 1Pack(5PC) 1 M14x35 37633303 8.99 SGD
In stock
12.9 M14 M14x40 Hexagon socket head cap screw 12 2 - SCM/Black oxide film - 40 - Full thread screw - - 1Pack(4PC) 1 M14x40 37633312 7.99 SGD
In stock
12.9 M14 M14x45 Hexagon socket head cap screw 12 2 - SCM/Black oxide film - 45 - Full thread screw - - 1Pack(4PC) 1 M14x45 37633321 8.99 SGD
In stock
12.9 M14 M14x50 Hexagon socket head cap screw 12 2 - SCM/Black oxide film - 50 - Full thread screw - - 1Pack(4PC) 1 M14x50 37633337 8.99 SGD
In stock
12.9 M16 M16x30 Hexagon socket head cap screw 14 2 - SCM/Black oxide film - 30 - Full thread screw - - 1Pack(5PC) 1 M16x30 37633504 8.99 SGD
In stock
12.9 M16 M16x40 Hexagon socket head cap screw 14 2 - SCM/Black oxide film - 40 - Full thread screw - - 1Pack(4PC) 1 M16x40 37633522 8.99 SGD
In stock
12.9 M16 M16x50 Hexagon socket head cap screw 14 2 - SCM/Black oxide film - 50 - Full thread screw - - 1Pack(4PC) 1 M16x50 37633547 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust Dust Used to fix the rotating body in the workplace
5
From Japan
On 2012-12-11 21:06:22
I am satisfied with the price. It is still useful if there is something that does not have rust prevention oil for use in places with dust. (It is only necessary to remove oil and use it)
This review is about item#37633531.

Related Products