Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Docket Sealed

4.00 (2)
Caution
There are cases where the adhesive remains without peeling off depending on the mating surface. Please throughly wipe up filth, water, oil, and the like before pasting. Avoid storage at high temperatures and humidity. Please note that it cannot be re
Purpose
Attention sign for wrapped items, cardboard, paper bags, and wrapping paper.
Outside Dimension (mm)
115x58
Adhesive
Acrylic type
Base Material
High-quality paper
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mailing label 1Bag(40Sheet) 1 ST-741 37650837 -
Discontinued
[x]
Handle with care fragile articls 1Bag(40Sheet) 1 ST-742 37650846 -
Discontinued
[x]
Handle with care 1Bag(40Sheet) 1 ST-743 37650855 -
Discontinued
[x]
THIS SIDE UP 1Bag(40Sheet) 1 ST-353 37657532 -
Discontinued
[x]
Invoice enclosed 1Bag(40Sheet) 1 ST-354 37657541 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Paste on packing packing Caution Warning
5
From Japan
On 2014-01-13 16:58:19
It is cheap and convenient.
This review is about item#37657532.
Temporary sticker
3
From Japan
On 2013-04-30 10:42:02
General cargo used for sending package of parcel delivery service If you have an upward-pointing letter in the upward-pointing arrow, you would like to purchase (there is a driver who does not understand the meaning that the seal is stretched by the carrier)
This review is about item#37657532.

Related Products