Buy more than* S$200* and get FREE SHIPPING

Non Slip Gloves

2.20 (5)
Material (palmar)
Polyurethane
Material (backs)
Polyester
...see all>
Product Options
ADD TO CART
Size Color Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Black - 8.8 23 1Pack(10Pair) 1 PA-7100 37672092 149.99 SGD
Shipped after 2018-01-26
LL Yellow 10.8 9.5 24 1Pack(10Pair) 1 PA-7010 37671943 149.99 SGD
Shipped after 2018-01-26
3L Black - - 24.5 1Pack(10Pair) 1 PA-7100 37672126 149.99 SGD
Shipped after 2018-01-25
L Black 10.5 9 23.3 1Pack(10Pair) 1 PA-7100 37672101 149.99 SGD
Shipped after 2018-01-26
LL Black 10.8 9.5 24 1Pack(10Pair) 1 PA-7100 37672117 149.99 SGD
Shipped after 2018-01-25
LL White 10.8 9.5 24 1Pack(10Pair) 1 PA-7050 37672065 149.99 SGD
Shipped after 2018-01-22
M White - 8.8 23 1Pack(10Pair) 1 PA-7050 37672047 169.99 SGD
Shipped after 2018-01-25
L Blue 10.5 9 23.3 1Pack(10Pair) 1 PA-7040 37672022 149.99 SGD
Shipped after 2018-01-25
M Blue - 8.8 23 1Pack(10Pair) 1 PA-7040 37672013 149.99 SGD
Shipped after 2018-01-22
L Red 10.5 9 23.3 1Pack(10Pair) 1 PA-7030 37671995 149.99 SGD
Shipped after 2018-01-25
LL Red 10.8 9.5 24 1Pack(10Pair) 1 PA-7030 37672004 149.99 SGD
Shipped after 2018-01-22
M Yellow - 8.8 23 1Pack(10Pair) 1 PA-7010 37671925 149.99 SGD
Shipped after 2018-01-25
L White 10.5 9 23.3 1Pack(10Pair) 1 PA-7050 37672056 149.99 SGD
Shipped after 2018-01-25
S Black 9 8.5 22.5 1Pack(10Pair) 1 PA-7100 37672083 149.99 SGD
Shipped after 2018-01-26
SS Black 8.5 8 22 1Pack(10Pair) 1 PA-7100 37672074 -
Discontinued
[x]
M Red - 8.8 23 1Pack(10Pair) 1 PA-7030 37671986 149.99 SGD
Shipped after 2018-01-25
L Yellow 10.5 9 23.3 1Pack(10Pair) 1 PA-7010 37671934 149.99 SGD
Shipped after 2018-01-26
LL Blue 10.8 9.5 24 1Pack(10Pair) 1 PA-7040 37672031 149.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 2
Review Rating: 2.20
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2016-08-03 15:49:10
I have been using the same thing for nearly 10 years, but the size of the wrist part of the fabric has become narrower than in the jersey part for the past 2 years and it became difficult to wear it and the sewing with the jersey part got worse and it was the first time It happens frequently that it breaks by wearing Previously I liked "this is the only one" and I used it for a long time but I feel that I have to find other products. I'm sorry
This review is about item#37672065.
Inspection work
5
From Japan
On 2014-11-17 14:20:46
Though the thing of the Velcro strap is bothering the wrist, it becomes an obstacle, but this product has been fitted well because the place of the wrist has become a knit, so I had you repeat purchase for easy use.
This review is about item#37671925.
Electrical construction
1
From Japan
On 2014-03-26 07:18:49
I was able to tear only the middle finger in one day after I started using it. I last used for a week but did you have a losing habit?
This review is about item#37672004.
Electrical construction
2
From Japan
On 2014-03-16 17:15:09
Anyway sewing is bad! It is clear that you are out of office, and anything you can not do will be torn at once. The parts to be hanged are mixed, recently inside the thumb, before that the palm of the hand, the root of the finger can break by about 50%. 10 It is twice as much as 20%. I only use fit, so please do something.
This review is about item#37672056.
Electrical construction
2
From Japan
On 2012-03-07 22:53:38
I used 2 sets out of 10, one frayed in two days, one was frayed from before work. Sewing is too sweet. The proportion of the part of the fingertip of "P pattern" is also small, and it is not durable in use at work. The fit is nice, but sewing is sweet anyway.
This review is about item#37672013.

Related Products