Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Easy Trolley Back

1.00 (1)
Purpose
Easy to attach on cart handle
Attachable Width (mm)
(Maximum) 600
Weight (g)
230
Shape
Loaner back, hook and loop fastener type
Material
Polyester
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pocket: 335 x 250 x 50 Black 1PC 1 OP-14(BK) 37651941 -
Discontinued
[x]
335x250x50 Blue 1PC 1 OP-14(BL) 37651957 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Usually bring machine tool + document etc
1
From Japan
On 2013-10-08 19:35:27
I want Magguk tapes etc that can tighten the opening of the back.
This review is about item#37651941.

Related Products