Buy more than* S$200* and get FREE SHIPPING

Cart Back Simple

Purpose
Can store materials for truck transport.
Fabric Thickness (mm)
0.5
Height (mm)
320
Weight (kg)
0.18
Width (mm)
385
Length (mm)
35
Material
Polyester
Specification
With Flat pocket x 2, Inner mesh poket x 1, Handy pocket x 1, Name tag pocket x 1, Cabiner 1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OP-DBS 37651984 -
Discontinued
[x]
ADD TO CART

Related Products