Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dolly Back Magnet

Purpose
Storage required during the truck hauling supplies. Can carry small items frequently used. Portable everyday use from a truck desks, etc.
Fabric Thickness (mm)
0.5
Height (mm)
315
Weight (kg)
0.15
Width (mm)
365
Length (mm)
35
Material
Polyester
Accessories
With Flat pocket x 2, Handy terminal poket x 1, Name tag pocket x 1, Cabiner 1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OP-DBM 37652002 -
Discontinued
[x]
ADD TO CART

Related Products