Buy more than* S$200* and get FREE SHIPPING

Foot Switch for Industrial Half-Cover Type

5.00 (1)
Caution
Outlet plug not attached.
Purpose
Industrial
Operating Force
32.3N
Withstand Voltage
AC1500V/min
Weight (g)
1100
Color
(Paint color) Metallic R25-635 equivalent
Specification
Half cover
...see all>
Product Options
ADD TO CART
Ambient Humidity Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Operating Characteristics Contact Arrangement Rating Built-in Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Humidity Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Operating Characteristics Contact Arrangement Rating Built-in Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85% RH or less -5 to 40 More than 100 (DC500V) Alternate 1a AC250V5A Z-shaped micro-switch *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFM-1HN 37651722 129.99 SGD
Shipped after 2018-07-02
Below 85%RH -5 - 40 100 or more (DC500V) Momentary 1c AC250V 10A Z type Microswitch   1PC 1 SFM-1 37651713 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Winding work, winding machine inching action switch!
5
From Japan
On 2014-07-21 09:15:37
I am satisfied as a foot switch. Connection cable is short, cable replacement is not soldering, crimp terminal is easy for replacement work.
This review is about item#37651713.

Related Products