Buy more than* S$200* and get FREE SHIPPING

Foot Switch General Purpose Small Type

3.33 (3)
Caution
Outlet plug not attached.
Built-in Switch
V type Microswitch
Cabtire Code (m)
VCTF 3 core x 0.75mm2)x1
Ambient Humidity
Below 85%RH
Operating Ambient Temperature (deg C)
-5 - 40
Paint Color
Blue newton R22-706 equivalent
Insulation Resistance (Mohm)
100 or more (DC500V)
Operating Force
29.4N
Operating Characteristics
Momentary
Withstand Voltage
AC1500V/min
Contact Arrangement
1c
Rating
AC250V 6A
Weight (g)
260
Material
Main unit,/Cover: Aluminum alloy die casting Return spring: SWP (piano wire) Shaft: SS400(Steel material)
Specification
General purpose small
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFVA-1 37651731 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Medical equipment
5
From Japan
On 2017-05-20 02:50:24
I replaced it with a broken one and I am using it smoothly, I am satisfied.
This review is about item#37651731.
During motor operation
1
From Japan
On 2016-11-26 16:20:56
Making microswitch lacks durability. I doubt the reliability.
This review is about item#37651731.
Rust removal, polishing operation
4
From Japan
On 2016-11-16 19:19:21
If you attach a baby brush to a hand grinder, rotation is too high and the wire is scattered and it is dangerous, so it is used for inching operation. (It would be fine if you really adjusted the rotation using an air formula or an electronic grinder ...) It is quite nice. I would like to ask Mr. Monotaro to thank you for increasing the number as the price becomes cheaper a little more.
This review is about item#37651731.

Related Products