Buy more than* S$200* and get FREE SHIPPING

Foot Switch General Purpose Popular Type

3.00 (2)
Caution
Outlet plug not attached.
Withstand Voltage
AC1500V/min
Color
(Paint color) Metallic R25-635 equivalent
...see all>
Product Options
ADD TO CART
Specification Cabtire Code (m) Ambient Humidity Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Operating Force Operating Characteristics Contact Arrangement Rating Switch Form Weight (g) Built-in Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Cabtire Code (m) Ambient Humidity Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Operating Force Operating Characteristics Contact Arrangement Rating Switch Form Weight (g) Built-in Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General purpose dissemination type - 85% RH or less -5 to 40 More than 100 (DC500V) 19.6N Momentary 1cx2 units AC250V10A (Built-in) Z-shaped micro-switch 2300 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFZ-1-2 37651765 219.99 SGD
Shipped after 2018-04-26
Dissemination of general purpose VCTF 3 core x 1.25mm<sup>2</sup>)x1 Below 85%RH -5 - 40 100 or more (DC500V) 19.6N Momentary 1c AC250V 10A - 450 Z type Microswitch   1PC 1 SFZ-1 37651747 50.99 SGD
Shipped after 2018-04-23
Dissemination of general purpose VCTF 2 core x 0.75mm<sup>2</sup>)x1 Below 85%RH -5 - 40 100 or more (DC500V) 39.2N Alternate 1a AC250V 6A - 430 Lock pushbutton switches   1PC 1 SFZ-1H 37651756 57.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
DIY
3
From Japan
On 2017-03-16 15:37:46
Since it is a self-holding type switch, attention is required in case of convenience and safety. The point that wiring work must be done for lead wires is not a general orientation. It is easy to handle as it comes with a single-cut plug receptacle like other products.
This review is about item#37651756.
Machine operation switch
3
From Japan
On 2014-11-13 10:29:53
Suitable for space saving. If it is for general work, SF-1 of the same manufacturer is widely usable because the foot is widely usable, and the price is also equivalent, so it is recommended.
This review is about item#37651747.

Related Products