Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Switch General Purpose Mini Type

Operating Force
3.92N
Withstand Voltage
AC1500V/min
...see all>
Product Options
ADD TO CART
Operating Characteristics Color Specification Withstand Voltage (V/min) Built-in Switch Operating Ambient Temperature (deg C) Contact Arrangement Ambient Humidity Rating Protection Structure Insulation Resistance (Mohm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Characteristics Color Specification Withstand Voltage (V/min) Built-in Switch Operating Ambient Temperature (deg C) Contact Arrangement Ambient Humidity Rating Protection Structure Insulation Resistance (Mohm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - AC1500 - -5-40 1a - AC250V 5A IP30 - 350 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SFO-1G 02024907 29.99 SGD
Shipped after 2018-06-27
Momentary Red Green General purpose mini type - V-shaped micro-switch -5 to 40 1cx2 units 85% RH or less AC250V6A - More than 100 (DC500V) 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFO-1-2 37651783 83.99 SGD
Shipped after 2018-06-25
Momentary Red General purpose mini - V type Microswitch -5 - 40 1a Below 85%RH AC250V 6A - 100 or more (DC500V) 350   1PC 1 SFO-1R 37651774 29.99 SGD
In stock
ADD TO CART

Related Products