Buy more than* S$200* and get FREE SHIPPING

Round Foot Switch

5.00 (1)
Operating Ambient Temperature (deg C)
0-40
Operating Force
11.7
Withstand Voltage
AC1500V/min
Contact Arrangement
1c
Rating
AC250V 6A
Weight (g)
340
...see all>
Product Options
ADD TO CART
Built-in Switch Cabtire Code (m) Ambient Humidity Insulation Resistance (Mohm) Operating Characteristics Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Built-in Switch Cabtire Code (m) Ambient Humidity Insulation Resistance (Mohm) Operating Characteristics Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
V-shaped micro switch VCTF 3 heart x0.75mm2) x1.5 85% RH or less 100 or more (DC500V) Momentary Red Round shape 1PC 1 SFU-1R 37651801 30.99 SGD
Shipped after 2018-06-04
- - - - - - - 1pc 1 SFU-1B 37651792 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine switch
5
From Japan
On 2013-06-20 13:20:57
There was nothing trouble, it was able to use smoothly. However, it is convenient if the delivery date becomes shorter.
This review is about item#37651792.

Related Products