Buy more than* S$200* and get FREE SHIPPING

Copy Paper

4.31 (250)
Caution
Packaging design and product specifications may be different, Packaging design and product specifications may be different
Purpose
General photocopying machine, low-speed laser printers, plain paper fax machine, ink jet printer compatible, General photocopying machine, low-speed laser printers, plain paper fax machine, ink jet printer compatible
Paper Thickness (micro m)
about 89
Basis Weight (g/m2)
about 64
Whiteness (%)
about 82
Size
A4
Color
White
Material
No chlorine bleaching pulp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(500Sheet) 1 - 37652011 13.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 145
4 star 54
3 star 39
2 star 7
1 star 5
Review Rating: 4.31
250 Customer Reviews
The reviews are automatic translation.
For work
3
From Japan
On 2016-10-27 11:02:28
There is no problem in particular. There is no problem in particular.
This review is about item#37652036.
Copy
5
From Japan
On 2016-08-04 16:58:50
Also available now at a price to satisfactory products.
This review is about item#37652036.
I have copied a lot of things.
3
From Japan
On 2015-10-31 20:14:02
I even a little more white.
This review is about item#37652036.
Copy
2
From Japan
On 2015-10-14 15:00:09
Good enough whiteness
This review is about item#37652036.
Issued the
5
From Japan
On 2015-09-07 22:22:21
Used in the document issued by the Secretary. It is very nice in a beautiful whiteness. There is a feeling that has become even better become a MADE IN JAPAN.
This review is about item#37652036.
Black-and-white print
5
From Japan
On 2015-02-06 13:12:47
Quality is no problem. It is expensive when compared to other stores, but it was profitable because I bought an opportunity to discount coupon can be used.
This review is about item#37652036.
Document printing
5
From Japan
On 2015-01-31 16:11:28
The quality can be used without problem. Even in color copy I like to you are good color attitude. Price is, there is that other stores have come out very cheaply in such sale, so sometimes end up buying at that time, is happy if me doing such as occasionally cheap sale.
This review is about item#37652027.
Used for any work, such as everyday printing and copying
5
From Japan
On 2014-08-08 15:01:12
There is no inconvenience and problems can be used without any trouble
This review is about item#37652036.
For the quote Print
5
From Japan
On 2014-05-23 18:02:40
We use in the ink-jet printer of Cannon. You can clean the print less bleeding in color printing. Since there is also a thickness can withstand even the double-sided printing. Other sizes also ask the handling.
This review is about item#37652036.
Car sales maintenance
5
From Japan
On 2014-01-28 07:13:25
Monotarou's because it does not change the price in local becomes luggage there is a weight. It is convenient
This review is about item#37652027.

Related Products