Buy more than* S$200* and get FREE SHIPPING

Electronic Thermo-Shaped E5L-A

3.12 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (mm)
45x35
...see all>
Product Options
ADD TO CART
Power Supply Voltage (V) Setup Method Power Consumption (VA) Input Repeat Accuracy Minimum Scale (deg C) Control Method Insulation Resistance (Mohm) Tolerable Voltage Fluctuation Protection Structure Sensitivity Adjustment Indicating Type Type Temperature (Degree c) Weight (g) Ambient Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Voltage (V) Setup Method Power Consumption (VA) Input Repeat Accuracy Minimum Scale (deg C) Control Method Insulation Resistance (Mohm) Tolerable Voltage Fluctuation Protection Structure Sensitivity Adjustment Indicating Type Type Temperature (Degree c) Weight (g) Ambient Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100 to 240(50/60Hz) Analog setting About3 Element compatible thermistor 1% FS or less - ON / OFF operation More than 100 (at DC500V mega) 85-110% of the supply voltage Front / IP40, terminal area / IP00 About 0.7 to 4 deg C variable Non-indicating Plug-in type +100 to +200 About80(Body only) 25-85% relative humidity 1PC 1 E5L-A100-200 37652544 82.99 SGD
In stock
AC100 to 240(50/60Hz) Analog setting About3 Element compatible thermistor 1% FS or less 5 ON / OFF operation More than 100 (at DC500V mega) 85-110% of the supply voltage Front / IP40, terminal area / IP00 About 0.5 to 2.5 deg C variable Non-indicating Plug-in type -30 to +20 About80(Body only) 25-85% relative humidity 1PC 1 E5L-A-30-20 37652517 77.99 SGD
In stock
AC100 - 240(50/60Hz) Analog configuration About 3 Element-interchangeable thermistor Below 1% FS 5 ON/OFF operation 100 or more (for DC500V meggers) 85 to 110% of power supply voltage Front/IP40, terminal part/IP00 About 0.5 to 4deg C variable No instruction Plug in type 0 - +50 About 80 (body only) Relative humidity 25 to 85% 1PC 1 E5L-A0-50 37652526 77.99 SGD
In stock
AC100 - 240(50/60Hz) Analog configuration About 3 Element-interchangeable thermistor Below 1% FS 10 ON/OFF operation 100 or more (for DC500V meggers) 85 to 110% of power supply voltage Front/IP40, terminal part/IP00 About 0.5 to 4deg C variable No instruction Plug in type 0 - +100 About 80 (body only) Relative humidity 25 to 85% 1PC 1 E5L-A0-100 37652535 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 3
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Air conditioning control
1
From Japan
On 2016-09-22 19:26:07
Analog type is not recommended. I was surprised to see the instructions. It says, "Please use setting less than 20 times". It means that you get stupid if you turn the dial 20 times? Everything is too durable. The dial is considerably grazing even at best, and the accuracy of setting is also questionable. This can not be used for a while. We recommend digital type (E5L - C) even if it is somewhat expensive.
Germination refrigerator Christmas rose seed germination
5
From Japan
On 2016-06-13 17:26:42
I was so hurried that I was in a hurry and thanked customers for their appreciation.
This review is about item#37652526.
Production of liquid fertilizer
2
From Japan
On 2016-02-25 18:49:29
Although the main body is nice, I wanted you to clearly indicate the necessity of a shared socket.
This review is about item#37652526.
Air conditioning equipment of warehouse
5
From Japan
On 2015-10-25 19:14:51
Very good.
This review is about item#37652526.
Greenhouse temperature control
1
From Japan
On 2014-10-31 22:49:11
In the set of E5L-A0-50 and PTF14A-E, connect AC power to 13 and 14 terminals and thermistor to 9 and 10 terminals. Even when the operation indicator light of the E5L - A lights up, it seems that there is no response of the tester between 8 and 12 terminals as well as between the 4 and 12 terminals and it is not conducting. I think that it is a simple wiring that can not be missed, but is there a problem somewhere? I would like to know later the review that there is no current flowing, but is not there a defective lot? By the way, I also bought two, but both had the same symptoms.
This review is about item#37652526.
I would like to turn an axial fan by cooling the strawberry house,
1
From Japan
On 2014-04-28 22:13:05
Although the wiring was made and the lamp was attached, no current was flowing towards the axial flow fan, so I could not use it although I bought the second one because I bought one. Is the wiring different?
This review is about item#37652526.
I use it to control the skylights of a vinyl house.
5
From Japan
On 2014-04-05 08:18:40
It is cheap and easy to use.
This review is about item#37652526.
A warmhouse
5
From Japan
On 2013-09-15 13:25:08
Used with a shared socket. Because it is made by OMRON, it can be used with confidence.
This review is about item#37652535.

Related Products