Buy more than* S$200* and get FREE SHIPPING

Electric Bush Cutter

4.00 (2)
Pruning Width (mm)
(Metal blade when used) 200 (Anzen rotor is used) 250
Dimensions (Length L x Width W x Height H) (mm)
(Metal blade attached) 1406 x 224 x 274 (Anzen rotor mounted) 1427 x 250 x 274
Revolution (min-1[r.p.m])
(Metal blade when used) 7800 (Anzen rotor used) 7500
Power Consumption (W)
320
Voltage (V)
Single-phase 100
Current (A)
3.4
Weight (kg)
2.5
TRUSCO Part Number
379-8364
Accessories
Wrench (body storage), Renchipin (body storage), extension cord 10m, outer diameter 25.4mm 200mmx inner diameter cutting blade (8 metal blade), safety rotor, ten nylon cord (105mm length diameter 2.0mmx), safety glasses , the cutting blade cover, shoulder band, flying protective cover, auxiliary handle assembly (butterfly bolts)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AK-3000 37652675 192.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2016-06-24 16:39:21
What is also used as the cutting blade and the nylon cord is convenient. Replacement is also It's easy may be usability.
This review is about item#37652675.
Mowing
3
From Japan
On 2014-07-14 17:29:06
In the motorized, you easy, but I had a little more light image, quite heavy and the arm is muscle pain.
This review is about item#37652675.

Related Products