Buy more than* S$200* and get FREE SHIPPING

Wall Hang and Tabletop Heat Stroke Index, WBGT Meter

3.50 (4)
Humidity Pricision
(, 25 deg C when RH +/- 5%) 40% - 70% RH, (, 25 deg C when RH +/- 15%) 91% - 95% RH, +/- 10% RH other than the above
Measuring Temperature Range (degree C)
-10 to +50
Storage Humidity Range
(No condensation) RH below 80%
Storage Temperature Range (degree c)
(No condensation) -10 to +60
Temperature / -50 deg C - +70 deg C, humidity / 0 - 99% RH, heat stroke (WBGT) index / -50 deg C - +70 deg C
Once / 4 second
Measurement Indication Time
12 hours, 24 hours switching
Battery life (hours)
About 250
Operating Humidity Range
(No condensation) RH below 20-90%
Humidity Measurement Range (%)
20 to 90RH
Moisture Sensor
Ceramic resistance
Temperature Sensor
4 level of triple display (clock, temperature / humidity WBGT index) attention / vigilance / strict warning / hazard warning maximum and minimum memory alarm setting function "upper limit (HI) lower limit value (Lo) "
Temperature Pricision
0 - +40 deg C (+/- 1 deg C), +/- 2 deg C value other than those listed
Resolution Capability
Temperature / 0.1 deg C, humidity / 1% RH, WBGT index / 0.1 deg C
Dimensions (Width W x Height H x Depth D) (mm)
AAA battery x 2 lines
Operating Temperature Range (deg C)
(No condensation) -10 to +40
Weight (g)
(Including battery) about 170
X2 is with instruction manual, AAA battery (battery trial)
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-873 37652824 54.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used at work site
From Japan
On 2015-08-31 15:05:06
Easy to see, easy to understand.
This review is about item#37652824.
Temperature control etc. at work site.
From Japan
On 2014-07-30 15:25:50
It helps avoid danger such as heat stroke. The numbers are easy to see.
This review is about item#37652824.
I am using the office room de
From Japan
On 2013-10-01 06:06:02
It is easy to see and useful. However, because it is always displaced from the temperature and humidity display value attached to the watch, it will be compared with the real temperature.
This review is about item#37652824.
Within air conditioner-free toilet
From Japan
On 2013-06-15 18:21:14
I do not know the meaning of the display temperature of WBGT. It is difficult to understand the instruction manual. unkind! I think that it is probably a foreign product, but if you just translate it, how to use it, how to adjust it, and also the details such as vigilance ~ strict attention etc are unknown. Please send us an easy to understand instruction manual. Otherwise I would like to return it.
This review is about item#37652824.

Related Products