Buy more than* S$200* and get FREE SHIPPING

Bike Basket Foldable

4.00 (1)
Bottom Dimension (mm)
305x185, 305x185
Thickness (cm)
(When folded) about 5, (When folded) About 5
Top Inside Dimensions (mm)
320x200, 320x200
Height (mm)
Before 195, after 225, 195, after 225 previous
stainless, Stainless
Weight (kg)
About 1.2, About1.2
stainless, Stainless
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SOT-20 36299821 61.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On the side basket of the motorcycle
From Japan
On 2015-09-01 09:22:48
I use it as a side basket of Super Cub 110, but it is very good. Three or more years have elapsed since installation, but it is used like every day, but there is no conspicuous rust, and there is no thing that it is removed or broken by the vibration of the motorcycle. It seems that there is no thing that a gashagasha sound is made at the time of running because it is stretched with a spring. Strength will be okay with putting in ordinary shopping. Since it is for a bicycle, though ingenuity is necessary for installation, it can be folded when not in use, so it does not matter such as slipping through. The clasp got stuck firmly and never got disengaged, but I am worried about the Velcro belt because I am uneasy. The difficulty is that if you use a rubber cord or the like to prevent the jumping out of the inside, the shape of the basket is easy to deform unless it is adjusted, the hooks defining the shape of the basket will come off, the vertical sides of the basket will be opened It is to be done. I will manage it with ingenuity such as how to hang rubber and fill it with luggage as much as possible.
This review is about item#36299821.

Related Products