Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Calipers Solar Panels

4.38 (8)
Caution
Set battery before use. If not, will cause malfunction., Set battery before use. If not, will cause malfunction., Set battery before use. If not, will cause malfunction., Set battery before use. If not, will cause malfunction.
Storage Humidity (%)
80 or less
Battery Life
About 1 year (when used by battery only)
Storage Temperature (DegreeC)
-10 - 60
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.03
Minimum Scale (mm)
0.01
Allowable Temperature (degreeC)
0 - 40
Power
Solar panel, lithium battery CR2016x1 piece
Material
(Body) Stainless, (LCD panel) ABS resin
Accessories
With a case
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Main Part Dimension (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Main Part Dimension (mm) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 234x77x12 0.01 - 150 160 1PC 1 19983 37653262 77.99 SGD
In stock
397-9377 289x88x12 0.01 - 200 177 1PC 1 19984 37653271 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
At machine assembly check
5
From Japan
On 2017-09-03 15:30:15
Digital is saved because it is getting hard to read vernier at a distance. Moreover, it is in trouble if there is battery exhaustion during use, so the product of this time is very useful.
This review is about item#37653271.
When measuring rebar and pipes in construction work
4
From Japan
On 2016-11-10 09:19:53
I have not used it on the spot yet, but it seems to be usable without error. I think that it was good that I could not find the case with affordable price and found this product easily.
This review is about item#37653262.
Measurement of sheet metal products
5
From Japan
On 2016-01-26 11:55:25
If made of carbon it will not be usable with instrumental deviation ± 0.5 mm. Since the instrumental error of this product is ± 0.03 mm, it can be used with confidence in accuracy. Also, it is solar so battery consumption is low, which is also useful in this aspect. Carefully, I would like to use it for a long time.
This review is about item#37653271.
Measurement pitch measurement of products
5
From Japan
On 2015-08-21 15:39:24
Although there was resistance from a durable surface in the digital display, we purchased it because it was necessary to confirm the fine size display. When you use it, the dimensions are easy to see, batteries are unnecessary and very convenient.
This review is about item#37653262.
Dimension of jig
5
From Japan
On 2014-09-25 17:25:00
There is accuracy.
This review is about item#37653262.
Measurement of machine parts
5
From Japan
On 2014-08-15 10:54:51
The price was also cheap and the product precision was satisfactory. Because it is with solar it also becomes energy saving of the battery.
This review is about item#37653271.
Car relationship (repair etc.)
5
From Japan
On 2014-07-27 14:59:56
Until now, I could not trust digital, but I tried using it, since the negative image disappeared, I will challenge related products in the future.
This review is about item#37653271.
Temporary accuracy measurement
1
From Japan
On 2013-03-20 01:18:01
Digital display is bullshit. It became impossible to use immediately. Because of the random display, it was necessary to reproduct the product. Immediately, exchange.
This review is about item#37653271.

Related Products