Buy more than* S$200* and get FREE SHIPPING

Inspection Mirror W/D Light

4.00 (8)
Caution
Photometric vary slightly depending on the usage conditions., Photometric vary slightly depending on the usage conditions.
Luminous Intensity (mcd)
30000
Power
Alkaline battery LR44 x 3pieces
Material
(Antenna) Brass, (Inspection mirror) Glass, ABS resin, (Light) ABS resin
Specification
With light
...see all
Product Options
ADD TO CART
Dimension (mm) TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi60 395-3998 Round shape 1PC 1 74155 37653287 21.41 SGD
In stock
phi36 395-4005 Round shape 1PC 1 74156 37653296 21.16 SGD
In stock
50x80 - Oval type 1PC 1 74157 37653305 21.41 SGD
In stock
25x50 395-4021 Oval type 1PC 1 74158 37653314 21.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Used at the time of the development of vehicle
4
From Japan
On 2016-12-02 19:43:49
It is convenient to the inspection of the narrow space. If the LED light is convenient, it may have easy to understand better to light in a different light even without.
This review is about item#37653296.
Confirmation of the bolt hole in a narrow place
5
From Japan
On 2016-03-27 16:10:02
Easy-to-use compact. This is useful because the dark is also visible firmly.
This review is about item#37653314.
Inspection of internal sewer pipe, product looking for clearance under the furniture
5
From Japan
On 2015-11-15 13:05:46
The combination of LED lighting and inspection mirror is what has become a very convenient. I chose a slightly larger mirror of 60mm is, I feel it was a good choice. Using this, we are doing fun and the inspection of the lower floor of the place. When this size is easy to use is good, it is recommended.
This review is about item#37653287.
Piping airtightness test
2
From Japan
On 2014-03-11 00:07:56
The angle of the light, pleasure does not fit, plastic feeling, too strong, you dropped, is shattered, it seems. Light, because the Bimyo, head light is required. Shame
See the place where difficult to see
4
From Japan
On 2014-02-16 13:44:42
I'm glad to use and usually
This review is about item#37653314.
Auto repair, electrical equipment repair
5
From Japan
On 2014-01-18 17:40:16
Price but I bought I think decent thing so cheap is made even better ease of use may be. Since the ellipse of goods also is a purchase plan next time. It is a conscientious product at low cost.
This review is about item#37653287.
Abnormality confirmation of direct visual inspection can not location-part.
3
From Japan
On 2013-12-09 09:28:51
Kagami was smaller than I had imagined. Presence or absence of an abnormality has impossible to grasp until the condition also can check likely. We need ants to weigh also use other products and the like. Luxury can not be said considering the price value.
This review is about item#37653305.
Check under waterproof chin application
4
From Japan
On 2013-02-22 08:58:43
Mirror I think a good size. But it has a very hard to hit the place to see the light until you are familiar. Or after cover, I think that may of like a bag to put the stick.
This review is about item#37653305.

Related Products