Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bubble Level

4.33 (3)
Accuracy (mm/m)
+/-1.5
Material (liquid)
Petroleum-based liquid
Material (bubble tube)
Glass
Materials (cover)
ABS resin, polycarbonate
Materials (cap)
(Side) Rubber
Material (Body)
Aluminum
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
535 - - 600x34x42 1PC 1 76359 37653366 85.99 SGD
In stock
305 397-9369 1-0829 300x34x42 1PC 1 76358 37653357 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When piping construction
5
From Japan
On 2017-02-24 16:51:55
With memory attached, construction precision is easy to understand and convenient.
This review is about item#37653357.
Gradient management of outdoor drain piping
3
From Japan
On 2016-07-07 10:21:18
Although it is satisfied well with left and right, it is satisfied with usability, but since the acrylic part of the numerical value display part is easy to be dirty, as it is in one review, it will be difficult to see immediately as mud adheres such as adhesive drops, acrylic part It seems inevitable to supply the members. I think that it is a good order even if a spare is included, so please consider.
This review is about item#37653357.
For drainage pipe laying work
5
From Japan
On 2014-06-27 19:17:19
Bought both 300 mm and 600 mm, it is very easy to use and easy to use. It is a reliable product with high accuracy. However, because the cover of the liquid pipe is plastic, because it is scratched by soil and sand and it becomes difficult to see the liquid pipe, I would like you to sell only the plastic cover protecting the liquid pipe.
This review is about item#37653357.

Related Products