Handy Level Light
(3)
Feature
* Products that meet your criteria are shown in
table below.
Accuracy (mm/m) +/- 2.5 = +/- 0.1432 within
Material (liquid) Petroleum-based liquid
Material (bubble tube) Acrylic
Main Part Dimension (mm) 100x50x19
Sensitivity (mm/m) 0.5=0.0286
Weight (g) 39
Material (Body) ABS resin
TRUSCO Part Number 404-6307
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
For accurate work fixation during milling
From Japan
On 2015-08-28 14:48:43
This product is very convenient for checking the level of the workpiece when you are in a hurry! Being small and lightweight, the accuracy was also good and should be obtained sooner.
various
From Japan
On 2013-11-26 17:03:51
Well ~ I can use it
Attaching the handrail bracket
From Japan
On 2012-02-16 18:51:58
It is light and easy to see and the price is cheap and it is not complaining.
Customers Who Bought This Item Also Bought
Related Products
Top