Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Shielding Demultiplexer

4.86 (7)
Frequency Band (MHz)
FM VHF, UHF, BS (1032 - 1336), CS (1336 - 2610)
Output Impedance (ohm)
75
Dimensions (Height H x Width W x Depth D) (mm)
32 X 43 x 17 (the main part of the branching filter)
Output
UV50cm (CS BS50cm, with gold plated F-welding tap)
...see all>
Product Options
ADD TO CART
Cable Length (cm) Input Impedance (ohm) Input Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (cm) Input Impedance (ohm) Input Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Input side) 150, (input and output) 50 75(L type) Gold-plated L type one-touch plugs Input and output cable 1PC 1 DCW-72GL-EP 37654172 -
Discontinued
[x]
(Output side) 50 75(F type) Gold-plated F type connector plug jack Output side cable 1PC 1 DCW-72G-EP 37654163 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
I see the BS of TV
5
From Japan
On 2015-11-15 23:18:47
Since it became an optical fiber TV, it became unnecessary to divide and disconnect the parabola antenna.
This review is about item#37654163.
PC built-in TV (ground / BS, CS) connection
5
From Japan
On 2015-08-16 14:51:37
Viewing and recording of the television on a personal computer is done beautifully.
This review is about item#37654172.
BS / UHF demultiplexing for TV installation
5
From Japan
On 2015-05-26 00:01:20
Although I could purchase it cheaply, it is affordable without any problem on quality.
This review is about item#37654163.
Antenna construction on LCD TV
5
From Japan
On 2014-08-07 21:36:41
Satisfied with connectivity and performance
This review is about item#37654163.
Used as a duplexer.
5
From Japan
On 2014-06-13 21:15:02
I was glad that the price was a little cheaper, but I am satisfied with the product.
This review is about item#37654163.
Common landing wire
4
From Japan
On 2014-05-21 14:44:02
Performance is also equal to that of the maker's product 5 pieces and so on Also for business purposes omitting the package omitting the package
This review is about item#37654163.
Receiving TV
5
From Japan
On 2013-06-01 18:02:24
The image is stable.
This review is about item#37654172.