Buy more than* S$200* and get FREE SHIPPING

Stainless Wire

4.80 (5)
...see all
Product Options
ADD TO CART
Material Wire Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Wire Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless (SUS304) 1.4 200 1Roll 1 MS-K1420 37654206 38.63 SGD
In stock
Stainless (SUS304) 1.6 200 1Roll 1 MS-K1620 37654215 50.26 SGD
In stock
Stainless steel (SUS304) 1.4 30 1Roll 1 MS-143M(Stainless30M) 58190605 10.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
TV antenna installation work to the collective housing
5
From Japan
On 2016-12-14 21:22:01
Since it is satisfied with the quality, there is not in particular, such as improvements.
This review is about item#37654215.
Branch of the antenna
4
From Japan
On 2016-04-16 09:29:19
I hope cheap.
This review is about item#37654215.
For the replacement of outdated antenna pillar
5
From Japan
On 2016-02-08 12:26:15
Soft and easy to enforcement
This review is about item#58190605.
Antenna branch line
5
From Japan
On 2014-12-05 23:34:14
It's a thickness that is not sold to Denzaiya's. (1.4mm) If the intensity mast is low, we use a 14 in the work-oriented because not a problem.
This review is about item#37654206.
It is used as a wire to combine the strut and a mesh (wire mesh) at the time of protection fence installation of wild boar and deer.
5
From Japan
On 2014-10-23 08:24:26
Those stainless steel wire 200m of wire diameter 1.6mm has not been sold in home improvement. In the home center, 20m what has become a center of goods. This 200m thing is, of course, is a very affordable, because not buy quite except in Monotarou, we proceed you to everyone of interest.
This review is about item#37654215.