Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wiring Fastening Retainer

5.00 (1)
Diameter (phi mm)
18
Length (mm)
700
Specification
2 stranded wire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-2WL-70 37654224 3.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Antenna support post
5
From Japan
On 2014-03-03 01:08:16
The feeling is good, the size of the ring shape is now easier to use if the size is slightly smaller. I hope the length now also has a slightly longer size.
This review is about item#37654224.