Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60x75x17 1Case(10PC) 1 FP-4-10 37653874 9.99 SGD
Shipped after 2018-01-22
- 1PC 1 FP-4A 37653901 1.99 SGD
Shipped after 2018-01-22
44x115x115 1Case(50PC) 1 FP-4-50T 37653856 42.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
TV antenna construction
3
From Japan
On 2017-03-12 15:38:34
It is used as a 4C type antenna wire connection terminal.
This review is about item#37653874.
Antenna wiring work
5
From Japan
On 2017-01-17 20:20:12
It is compact and has high accuracy and little influence from other factors such as noise.
This review is about item#37653874.
Antenna construction
5
From Japan
On 2016-07-21 16:31:07
Although it is the lowest price, there is no problem with quality.
This review is about item#37653901.
For antenna wiring
5
From Japan
On 2016-03-11 21:57:03
Because it was not found for 4C, it was hard to use though it was made with 5C but it became softer and saved
This review is about item#37653874.
Antenna installation
5
From Japan
On 2015-10-05 13:53:29
Normal upper class !!
This review is about item#37653901.
For camper
5
From Japan
On 2014-01-24 20:26:34
I used it for the code between "F type compact unit" set on the camper and TV. Although it is inexpensive, the quality was satisfactory.
This review is about item#37653874.
Wiring work
1
From Japan
On 2013-10-26 17:49:49
It is a plug of 4c, but inserting the 4c ​​cord will cause the core wire insertion port to be stiff. Spot welding? Adhesive? I do not know, but quite poor quality anyway.
This review is about item#37653874.
Connection of coaxial cable
1
From Japan
On 2013-05-07 10:38:45
This is a problem. When passing through the core side of the coaxial cable, the insertion part will come off. I do not know what is gluing, but it is too fragile. Existing wiring was nothing with motilon, no newly constructed wiring. There is room for improvement.
This review is about item#37653874.