Buy more than* S$200* and get FREE SHIPPING

Stainless Adjuster Double Snips

5.00 (5)
Material (handle)
PP+TPR, PP+TPR
Cutting Capability (mm)
(Blade portion) leather: about 5 plastic plate: about 3 aluminum plate: about 0.7 vinyl hose / CD / copper plate: about 2.5. (Notch) iron (not heat treatment) / copper / aluminum wire: about phi. 2.5, (Blade part) Leather: about 5 Plastic plate: about 3 Aluminituesum board: about 0.7 Vinyl hose and CD and Copper plate: about 2.5 (Notch secondstion) Iron (Not heat-treated) Copper Aluminituesum wire: about phi2.5
Material (Body)
Stainless steel 420J2, (Stainless steel) 420-2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37654346 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Hard plastic tape of packing
5
From Japan
On 2015-12-04 08:38:48
Since had been difficulty in hard plastic tape of packing, it was purchased. Power is cut at a this scissors it is also comfortable off straight without need!
This review is about item#37654346.
PVC sheet cut
5
From Japan
On 2015-11-30 09:55:02
Well cut. Operation easy to use lighter. Wire-cutting can also be used enough.
This review is about item#37654346.
Used to cut the hard packing plastic tape
5
From Japan
On 2015-11-11 14:56:24
I had was a 100 average all-purpose scissors, but work efficiency was remarkably up! You cut well indeed, the force does not need! Also cut much laughable off smoothly spa spa in women! It is much fun! ! This was a great answer! !
This review is about item#37654346.
Do-it-yourself · Gardening
5
From Japan
On 2014-05-05 23:06:43
I use only soft items such as paper and leaves, but I am well familiar with hands and can sharply break into grips.
This review is about item#37654346.
Cutting of wiring material, corrugated cardboard etc.
5
From Japan
On 2013-08-25 19:54:24
I found it in the home center 7 or 8 years ago and used it at home. I buy it for the studio this time. I use it instead of scissors. It is easy to hold, it is impossible and sharpness is also good. I was saved because it was still on sale.
This review is about item#37654346.

Related Products