Buy more than* S$200* and get FREE SHIPPING

Digital Detector

4.50 (2)
Caution
Detection depth depends on size, surface and status of detection object. With electric cables not connected, detection depth is shallow displayed in some cases. Depending on the detection environment, there are cases where the detection is not completely, Detection depth depends on size, surface and status of detection object. With electric cables not connected, detection depth is shallow displayed in some cases. Depending on the detection environment, there are cases where the detection is not completely
Storage Temperature Range (degree c)
-20 - +70
Detection Depth
(Maximum) metal/120mm, Non-metal/ 80mm, Energized lines/ 50mm, Wood / 38mm
Continuous Opreration Time (hours)
About 5
Dimensions (Height H x Width W x Depth D) (mm)
200x85x32
Power
Alkaline battery 9V type
Switch
(Auto off) About 5 minitues
Operating Temperature Range (deg C)
-10 - +50
Weight (kg)
0.27
Accessories
Carrying bag, hand strap, 9V type alkaline batteries * Supplied battery is for testing.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GMS120 37655484 219.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Purchase to investigate the concrete foundation
5
From Japan
On 2018-03-24 16:25:33
To install the handrail on the wall of the bathroom, purchase to investigate the buried piping, the piping of stainless steel and the ground rebar is good reaction. Sensitivity is too good when using the drill, so it gets a bit lost to drilling, I have not used it for wiring and woodwork investigation yet. Since it is not a construction contractor, I do not have a tester to use frequently, but I think that it is cheap if I drill a hole and think that damaging the piping and the electric wire on the foundation. I think that a do-it-yourself carpenter or anything I wanted to be myself, a good tester at hand. (The battery is removed when not in use)
This review is about item#37655484.
I bought it for confirmation whether there is no folds, screws etc. in old wood
4
From Japan
On 2014-11-18 21:27:49
I used it for confirmation because circular saw, canna etc hurt when there are folding nails, screws etc. when processing old wood. How are you feeling? . At the moment the enclosed 9V battery was switched on for the operation test, the voltage became 0. How much for operation tests is it not too cruel?
This review is about item#37655484.

Related Products