Buy more than* S$200* and get FREE SHIPPING

Code Reader

3.00 (2)
Various Kinds of Authentication
Safety standard: CE mark
Power Supply
External: DLC (vehicle side connector) connection is used, PC connection is used
Battery Drain Check
Display below 12.4 V
Storage Temperature/Humidity Range
-20 to 60deg C, 70%rh or less (however, no condensation)
LED Display
Green: Lights when there is no DTC (Fault codes) and the normal state Yellow: Flashes during communicating with a vehicle Red: Lit when communication errors
Operating Temperature and Humidity Range
-0 to 40deg C, 80%rh or less (however, no condensation)
Consumption Electric Current (mA)
100 or less (when using DC12), 200 or less (when using batteries)
Power Supply Voltage (V)
(Operation) DC10-32
Display Part
LCD (Dot display: 128 X 64 dots) Japanese language supported
Dimensions (Height H x Width W x Depth D) (mm)
190x88x32
Power (V)
1.5 R6P or LR6 (AA) battery X 2 pieces (Battery driven only when there is not external connection)
Weight (g)
About 410 (excluding batteries)
Accessories
1024 carrying case, 2 Batteries (1.5VR6P), 937-USB cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-8411 37654407 479.99 SGD
Shipped after 2018-02-06
ADD TO CART

Related Products