Buy more than* S$200* and get FREE SHIPPING

SPARK BUSTER Hybrid Spark Guard

5.00 (1)
Maximum Cutting Depth (mm)
33 (if the cutter diameter is 125mm)
Correspondence/Support
Blade: 100 to 125mm chip saw/Cutting grinding stone/ diamond cutter
Compatible Models
Hitachi Koki :G10 series (except G10B2), PDA-100A, PDH-100H, G14/18DSL Makita: 9533 / GA403 series, GA400DRF/DZ, GA402DRF/DZ Ryobi: G-104/105/110 series BOSCH: GWS5/6/7/8 100mm Grinder series, GWS18V-LI
Weight (g)
780
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NKS-100 37654592 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grinding waste containers
5
From Japan
On 2013-07-08 14:56:29
Usually Thunder can work very safely because 125 mm tipped saw can not be attached unless the protective cover is removed. Since Kiriko that comes out when cutting is not scattered, work can be done with ease. Speaking of disadvantages is commonplace, it will be quite heavy.
This review is about item#37654592.