Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter With A Clamp

3.00 (6)
Purpose
Measurement of electriccurrent, voltage, resistance, frequency, etc in plant and various workplaces, etc, Measurement of electriccurrent, voltage, resistance, frequency, etc in plant and various workplaces, etc
AC Voltage (ACV)
Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.5%rdg+5dgt)
DC Voltage (DCV)
Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.0%rdg+3dgt)
Alternating Current (ACA)
Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+5dgt)
DC Current (DCA)
Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+10dgt), +/-(2.0%rdg+5dgt)
Dimensions (Width W x Height H x Depth D) (mm)
81x130x24
Resistance (omega)
Range: 660.0, 6.600K, 66.00K, 660.0K, 6.600M, 66.00M Resolution: 0.1,0.001 K, 0.01K, 0.1K, 0.001M, 0.01M_ Accuracy: +/-(1.0%rdg+5dgt)/660.0, 6.600K, 66.00K, 660.0K, +/-(2.0%rdg+5dgt)/6.600M, +/-(3.0%rdg+5dgt)/66.00M
Power
AAA battery x2
Weight (g)
About 175
TRUSCO Part Number
392-3657
Accessories
Instruction manual, probe cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-01U 37655493 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2017-12-25 08:26:50
I like the clamp, it is convenient in a small place, but it is difficult to store.
This review is about item#37655493.
Inspection work and repair work of local exhaust system, blower, dryer etc.
4
From Japan
On 2015-02-01 09:17:06
· I like it because it is compact, good design, good texture for price. · I tried to take out the test lead and put it in the storage case, but did not enter. I tried hard though I could not enter what was in but did not enter. I want people to be able to enter it more easily.
This review is about item#37655493.
Current measurement
1
From Japan
On 2014-10-15 19:35:51
It does not become zero when measuring DC current. Whether the instructions are old, there is no written button.
This review is about item#37655493.
Measurement of car maintenance leakage current
1
From Japan
On 2013-03-29 17:41:22
Clamp meter that can measure direct current · Purchased with resolution of 0.01 A. Normally, since the dark current is several tens of mA, it is judged that it can be used for diagnosis if the digit of 0.1 A appears correctly. For the intended use the clamp meter I wanted most is useless. Even if you measure it with a circuit that is stable around 0.05 A and measure it by interrupting it during wiring with a normal tester, it will be different value such as 0.5 A. Also, if you adjust the zero point in the empty state and lift it up, it will show 0.3 A and so on. Moreover, the numerical value is not stable at all. The numerical value of the unit of 1 A or more is stably displayed. It seems that it was a failure to rely on 0.01 A resolution.
This review is about item#37655493.
Equipment inspection work
4
From Japan
On 2013-03-19 17:34:55
Since we will be a management company doing kneading inspection, we have to deal with a wide variety of facilities. In such circumstances, measurement related to electricity is indispensable. With this small clamp attached, we can measure the current value etc. of the pump and it is handy. In addition, many parts that can not be removed can be removed, and in the measurement where the connection is concentrated, I think that it is small and easy to use. In addition, we can easily store the tester cable, put it in a thick cloth bag, and carry it with the tool. I think that the accuracy of the measured value will change according to the future specifications situation, so I will report if the change seems to be large. For the moment it seems to be okay.
This review is about item#37655493.
I bought it to give zero value criteria of the current value of the slider.
5
From Japan
On 2012-06-29 13:34:03
Even without looking at the instructions you can understand and use one thing. It can be used even in dark places with LED light. The storage part of the cable etc is also well done. It is convenient to measure the current value and use it at work.
This review is about item#37655493.

Related Products